Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2XNN4 Rod Nylon Black 2 1/2 Inch Diameter x 1 Feet Length | AC3YTD

APPROVED VENDOR 2XNN4 Rod Nylon Black 2 1/2 Inch Diameter x 1 Feet Length

Item: AC3YTD Model: 2XNN4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€85.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
ColorBlack
Diameter2 1/2"
Diameter Tolerance0" to +0.015"
Length1"
Length Tolerance0" to +0.125"
Max. Temp.200°F
Min. Temp. Rating32°F
Tensile Strength12000 psi
TypeMolybdenum Disulphide Filled

Shipping Info:

Ship weight (kg) 1.1475
Ship height (cm)6.6
Ship length (cm)31.5
Ship width (cm)6.6
HS code3916905000
Country of OriginUS

Product Variants

ProductModelDiameterColorMin. Temp. RatingMax. Temp.Tensile StrengthPrice
APPROVED VENDOR 1UPG1 Rod Nylon White 2 Inch Diameter x 1 Feet Length | AB3PPW 1UPG12"Off White32°F200°F12000 psi€61.80
APPROVED VENDOR 1UPG5 Rod Nylon White 2 1/4 Inch Diameter x 1 Feet Length | AB3PQA 1UPG52 1/4"Off White32°F200°F12000 psi€77.87
APPROVED VENDOR 1UPG8 Rod Nylon White 2 1/2 Inch Diameter x 1 Feet Length | AB3PQD 1UPG82 1/2"Off White32°F200°F12000 psi€89.07
APPROVED VENDOR 1UPH5 Rod Nylon White 3 Inch Diameter x 1 Feet Length | AB3PQH 1UPH53"Off White32°F200°F12000 psi€107.84
APPROVED VENDOR 1UPH8 Rod Nylon White 3 1/4 Inch Diameter x 1 Feet Length | AB3PQK 1UPH83 1/4"Off White32°F200°F12000 psi€131.52
APPROVED VENDOR 1UPJ3 Rod Nylon White 3 1/2 Inch Diameter x 1 Feet Length | AB3PQM 1UPJ33 1/2"Off White32°F200°F12000 psi€164.45
APPROVED VENDOR 1UPJ6 Rod Nylon White 3 3/4 Inch Diameter x 1 Feet Length | AB3PQQ 1UPJ63 3/4"Off White32°F200°F12000 psi€183.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2XNN4 Rod Nylon Black 2 1/2 Inch Diameter x 1 Feet Length
€85.22 /unit