Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2WV68 Nipple 2 1/2 x 8 Black Welded Steel | AC3WAL

APPROVED VENDOR 589-080 Nipple 2 1/2 x 8 Black Welded Steel

Item: AC3WAL Model: 589-080Cross Ref: 2WV68
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Basic Connection TypeThreaded At Both Ends
Body MaterialSteel
Length8"
Max. Pressure300 psi @ 150°F
Max. Steam Pressure150 psi
Outside Dia.2 7/8"
Pipe Size2 1/2"
Schedule40
Seamless/weldedWelded
Wall Thickness0.203"

Shipping Info:

Ship weight (kg) 1.7397
Ship height (cm)7.62
Ship length (cm)20.32
Ship width (cm)7.62
HS code7307995015
Country of OriginCN

Product Variants

ProductModelSchedulePipe SizeOutside Dia.Max. PressureWall ThicknessBasic Connection TypeSeamless/weldedBody MaterialPrice
APPROVED VENDOR 1CPP3 Nipple 1 1/2 x 1 1/2 Inch Black Steel | AA9EFD 40801TS801 1/2"1.9"300 psi @ 550°F0.145"Threaded At One EndWeldedSteel€4.47
APPROVED VENDOR 1CPP6 Nipple 1 1/2 x 4 Inch Black Steel | AA9EFG 40806TS801 1/2"1.9"300 psi @ 550°F0.145"Threaded At One EndWeldedSteel€8.50
APPROVED VENDOR 1CPP7 Nipple 1 1/2 x 6 Inch Black Steel | AA9EFH 40810TS801 1/2"1.9"300 psi @ 550°F0.145"Threaded At One EndWeldedSteel€11.74
APPROVED VENDOR 1CPP8 Nipple 1 1/2 x 12 Inch Black Steel | AA9EFJ 40816TS801 1/2"1.9"300 psi @ 550°F0.145"Threaded At One EndWeldedSteel€23.78
APPROVED VENDOR 1CPP9 Nipple 2 x 1 1/2 Inch Black Steel | AA9EFK 40901TS802"2 3/8"300 psi @ 550°F0.154"Threaded At One EndWeldedSteel€5.69
APPROVED VENDOR 1CPR1 Nipple 2 x 2 Inch Black Steel | AA9EFL 40902TS802"2 3/8"300 psi @ 550°F0.154"Threaded At One EndWeldedSteel€6.93
APPROVED VENDOR 1CPR2 Nipple 2 x 3 Inch Black Steel | AA9EFM 40904TS802"2 3/8"300 psi @ 550°F0.154"Threaded At One EndWeldedSteel€10.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 589-080 Nipple 2 1/2 x 8 Black Welded Steel
€57.11 /unit