Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2WV51 Nipple 4 Inch 4 Inch Galvanised Welded Steel | AC3VZX

APPROVED VENDOR 571-040 Nipple 4 Inch 4 Inch Galvanised Welded Steel

Item: AC3VZX Model: 571-040Cross Ref: 2WV51
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€72.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
ConnectionNPT
FinishGalvanized
Length4"
MaterialSteel
Max. Pressure500 psi
Metal DetectableYes
Pipe Size4"
Schedule40
TypeElectrical Resistance Weld
ApplicationAir, Gas, Potable Water
Finish/coatingGalvanized
Inside Diameter4"
Manufacture LocationGlobally Sourced
Material GradeGrade B
Nominal Pipe Size4"
Outside Diameter4 1/2"
Overall Length4"
Pipe Weld TypeElectric Resistance Weld
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsASTM A53 TYPE E, ASTM A733, GRADE B, WWN 351
Thread ConfigurationThreaded on Both Ends
Wall Thickness0.237"

Shipping Info:

Ship weight (kg) 1.53
Ship height (cm)11.43
Ship length (cm)10.16
Ship width (cm)11.43
HS code7307995015
Country of OriginCN

Product Variants

ProductModelPipe SizeMaterialScheduleMax. PressureConnectionMetal DetectableTypeFinishPrice
APPROVED VENDOR 2WV31 Nipple 2 Inch 9 Inch Galvanised Welded Steel | AC3VZA 568-0902"Steel40500 psiNPTYesElectrical Resistance WeldGalvanized€40.68
APPROVED VENDOR 2WV42 Nipple 3 Inch Close Galvanised Welded Steel | AC3VZM 2WV423"Galvanized Welded Steel40500 psiNPTYesElectrical Resistance Weld--
RFQ
APPROVED VENDOR 2WV44 Nipple 3 Inch 4 Inch Galvanised Welded Steel | AC3VZP 2WV443"Steel40500 psiNPTYesElectrical Resistance WeldGalvanized€45.62
APPROVED VENDOR 2WV45 Nipple 3 Inch 5 Inch Galvanised Welded Steel | AC3VZQ 570-0503"Steel40500 psiNPTYesElectrical Resistance WeldGalvanized€60.98
APPROVED VENDOR 2WV46 Nipple 3 Inch 6 Inch Galvanised Welded Steel | AC3VZR 2WV463"Steel40500 psiNPTYesElectrical Resistance WeldGalvanized€51.05
APPROVED VENDOR 2WV47 Nipple 3 Inch 8 Inch Galvanised Welded Steel | AC3VZT 570-0803"Steel40500 psiNPTYesElectrical Resistance WeldGalvanized€85.91
APPROVED VENDOR 2WV48 Nipple 3 Inch 10 Inch Galvanised Welded Steel | AC3VZU 570-100BC3"Steel40500 psiNPTYesElectrical Resistance WeldGalvanized€97.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 571-040 Nipple 4 Inch 4 Inch Galvanised Welded Steel
€72.91 /unit