Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2WV34 Nipple 2-1/2 Inch Close Galvanised Welded Steel | AC3VZD

APPROVED VENDOR 2WV34 Nipple 2-1/2 Inch Close Galvanised Welded Steel

Item: AC3VZD Model: 2WV34
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
ConnectionNPT
FinishGalvanized
MaterialSteel
Max. Pressure500 psi
Metal DetectableYes
Pipe Size2 1/2"
Schedule40
TypeElectrical Resistance Weld
ApplicationAir, Gas, Potable Water
Finish/coatingGalvanized
Manufacture LocationGlobally Sourced
Nominal Pipe Size2 1/2"
Outside Diameter2 7/8"
Overall Length2 1/2"
Pipe Weld TypeElectric Resistance Weld
Resistance PropertiesCorrosion Resistant
Side A Thread TypeNPT
Side B Connection TypeClose Thread
Side B GenderMale
Side B Thread TypeNPT
StandardsASTM A53, ASTM A733
Thread ConfigurationFully Threaded

Shipping Info:

Ship weight (kg) 0.5445
Ship height (cm)7.62
Ship length (cm)6.35
Ship width (cm)7.62
HS code7307995015
Country of OriginCN

Product Variants

ProductModelSchedulePipe SizeMaterialMax. PressureConnectionMetal DetectableTypeFinishPrice
APPROVED VENDOR 2WV35 Nipple 2-1/2 Inch 3 Inch Galvanised Welded Steel | AC3VZE 2WV35402 1/2"Steel500 psiNPTYesElectrical Resistance WeldGalvanized€27.46
APPROVED VENDOR 2WV36 Nipple 2-1/2 Inch 4 Inch Galvanised Welded Steel | AC3VZF 569-040BC402 1/2"Steel500 psiNPTYesElectrical Resistance WeldGalvanized€40.53
APPROVED VENDOR 2WV37 Nipple 2-1/2 Inch 5 Inch Galvanised Welded Steel | AC3VZG 569-050402 1/2"Steel500 psiNPTYesElectrical Resistance WeldGalvanized€41.23
APPROVED VENDOR 2WV38 Nipple 2-1/2 Inch 6 Inch Galvanised Welded Steel | AC3VZH 569-060402 1/2"Steel500 psiNPTYesElectrical Resistance WeldGalvanized€47.63
APPROVED VENDOR 2WV39 Nipple 2-1/2 Inch 8 Inch Galvanised Welded Steel | AC3VZJ 2WV39402 1/2"Steel500 psiNPTYesElectrical Resistance WeldGalvanized€56.41
APPROVED VENDOR 2WV40 Nipple 2-1/2 Inch 10 Inch Galvanised Welded Steel | AC3VZK 569-100402 1/2"Steel500 psiNPTYesElectrical Resistance WeldGalvanized€63.91
APPROVED VENDOR 2WV41 Nipple 2-1/2 Inch 12 Inch Galvanised Welded Steel | AC3VZL 569-120402 1/2"Steel500 psiNPTYesElectrical Resistance WeldGalvanized€81.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2WV34 Nipple 2-1/2 Inch Close Galvanised Welded Steel
€38.28 /unit