APPROVED VENDOR 2WJJ1 Corner Guard 36 x 24 In | AC3VBW

APPROVED VENDOR 2WJJ1 Corner Guard 36 x 24 In

Item: AC3VBW Model: 2WJJ1
In Stock

Get it by Monday, Jun 16

€333.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Guard
ColorYellow
ConstructionSteel
Diameter4 1/2"
MaterialSteel
Mounting Plate Dimensions8" x 8" x 3/8"
Mounting StyleFloor
Net Weight37 lbs.
Nominal Length2 ft.
Number Of Ribs0
Overall Height36"
Overall Length24"
FinishPowder Coated
Guardrail Diameter4 1/2"
Guardrail TypeCorner
Includes Mid-railMid-Rail Not Included
Includes Mounting HardwareMounting Hardware Not Included
Mounting Plate Length8"
Mounting Plate Width8"
Product TypeGuardrail
Rail Mounting StyleFloor Mounted
Top Rail Height36"

Shipping Info:

Ship weight (kg) 15.3
Ship height (cm)95.25
Ship length (cm)97.79
Ship width (cm)27.94
HS code7326908588
Country of OriginCN

Product Variants

ProductModelOverall LengthOverall HeightNet WeightNominal LengthNumber Of RibsMounting StyleColorMaterialPrice
APPROVED VENDOR 2WJH8 Corner Guard 24 x 24 In | AC3VBU 2WJH824"24"29.5 lbs.2 ft.-FloorYellowSteel€210.72
APPROVED VENDOR 2WJH9 Corner Guard 24 x 30 In | AC3VBV 2WJH930"24"33.6 lbs.30"-FloorYellowSteel€322.70
APPROVED VENDOR 2WJJ2 Corner Guard 36 x 30 In | AC3VBX 2WJJ230"36"40.7 lbs.30"-FloorYellowSteel€255.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2WJJ1 Corner Guard 36 x 24 In
€333.64 /unit