Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2UJL1 Cotter Hairpin 0.062 x 1 5/16 - Pack Of 25 | AC3LKN

APPROVED VENDOR 2UJL1 Cotter Pin, 1 5/16 In Lg., Steel, 1/16 In Pin Dia., Hairpin, Zn Plated, 25 Pk

Item: AC3LKN Model: 2UJL1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.82 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCotter Pin
FinishZinc Plated
For Shaft Dia.1/4" to 1/2"
Length1 5/16"
MaterialSteel
Pin Dia.1/16"
Pin StyleHairpin
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.03
Ship length (cm)10.16
Ship width (cm)3.3
HS code7318240000
Country of OriginUS

Product Variants

ProductModelPin Dia.MaterialFinishFor Shaft Dia.Pin TypePkg. Qty.Price
APPROVED VENDOR WWG-BPS6224 Cotter Pin Hairpin 0.047 Inch - Pack Of 25 | AA8ZRN 1BBJ2 WWG-BPS6-2243/64"Stainless SteelPlain1/4" to 3/8"Retaining25€19.07
ITW BEE LEITZKE 21-07 Cotter Hairpin 0.148 x 2 11/16l - Pack Of 50 | AC2UEA 2MVJ9 WWG-BP-21079/64"SteelZinc Plated5/8" to 3/4"-50€24.75
ITW BEE LEITZKE 21-09 Cotter Hairpin 0.243 x 5 Inch Length - Pack Of 10 | AC2UEC 2MVK2 WWG-BP-21091/4"SteelZinc Plated1 1/8" to 1 1/2"-10€22.70
ITW BEE LEITZKE 23-09 Cotterpin Clip 0.093 x 1 13/16 - Pack Of 100 | AC2UEU 2MVL8 WWG-BPXZ-23093/32"SteelZinc Plated3/4"-100€24.88
APPROVED VENDOR 2UJK1 Cotter Pin Hairpin 0.031 x 1/2 - Pack Of 25 | AC3LKD 2UJK11/32"SteelZinc Plated1/8" to 5/32"-25€2.87
APPROVED VENDOR 2UJK2 Cotter Pin Hairpin 0.032 x 7/16 - Pack Of 25 | AC3LKE 2UJK21/32"SteelZinc Plated7/64" to 9/64"-25€2.62
APPROVED VENDOR 2UJK3 Cotter Pin Hairpin 0.042 x 7/16 - Pack Of 25 | AC3LKF 2UJK33/64"SteelZinc Plated1/16" to 1/8"-25€2.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2UJL1 Cotter Pin, 1 5/16 In Lg., Steel, 1/16 In Pin Dia., Hairpin, Zn Plated, 25 Pk
€5.82 /pack