Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2UGY5 Taper Pin Threaded Low Carbon Steel 8-32 x 1 1/4 - Pack Of 5 | AC3LDB

APPROVED VENDOR 2UGY5 Taper Pin, 8-32 Thread Size, 0.149 In Small End Dia., 1 1/4 In Lg., 1 Pin Size, 5 Pk

Item: AC3LDB Model: 2UGY5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Pin
FinishPlain
GradeNon Graded
HardnessRockwell B85
Large End Dia.0.17"
Large End Dia. Tolerance-0.0007" to +0.0013"
Length1 1/4"
Length Tolerance-0.01" to +0.01"
MaterialCarbon Steel
Pin Size1
Small End Dia.0.149"
Small End Dia. Tolerance-0.01" to +0.01"
System Of MeasurementImperial
Thread Size#8-32
TypeExternal Threaded
Usable Length1"
Large End Diameter0.17"
Large End Diameter Tolerance+0.0013/-0.0007"
Material Grade/classUngraded
Overall Length Tolerance+/-0.01"
Pin TypeExternal Threaded
Product TypeTaper Pin
Rockwell HardnessB85
Shank Length1 1/4"
Small End Diameter0.149"
Small End Diameter Tolerance+/-0.01"
StandardsANSI/ASME B18.8.2
Thread TypeCoarse
Usable Length Tolerance+/-0.01"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.25
Ship length (cm)10.16
Ship width (cm)7.62
HS code8477908501
Country of OriginUS

Product Variants

ProductModelThread SizePin SizeUsable LengthLarge End Dia.Small End Dia.HardnessFinishLength TolerancePkg. Qty.Price
APPROVED VENDOR 2UGY6 Taper Pin Threaded Low Carbon Steel 8-32 x 1 1/2 - Pack Of 5 | AC3LDC 2UGY6#8-3211 1/4"0.17"0.144"Rockwell B85Plain-0.01" to +0.01"5€9.80
APPROVED VENDOR 2UGY7 Taper Pin Threaded Low Carbon Steel 10-32 x 1 1/2 Pk5 | AC3LDD 2UGY7#10-3221 1/4"0.191"0.165"Rockwell B85Plain-0.01" to +0.01"5€10.83
APPROVED VENDOR 2UGY8 Taper Pin Threaded Low Carbon Steel 10-32 x 1 3/4 Pk5 | AC3LDE 2UGY8#10-3221 1/2"0.191"4/25"Rockwell B85Plain-0.01" to +0.01"5€8.80
APPROVED VENDOR 2UGY9 Taper Pin Threaded Low Carbon Steel 10-32 x 2 1/4 Pk5 | AC3LDF 2UGY9#10-3222"0.191"0.149"Rockwell B85Plain-0.01" to +0.01"5€13.78
APPROVED VENDOR 2UGZ1 Taper Pin Threaded Low Carbon Steel 10-32 x 1 L - Pack Of 5 | AC3LDG 2UGZ1#10-3233/4"0.217"0.201"Rockwell B85Plain-0.01" to +0.01"5€10.11
APPROVED VENDOR 2UGZ2 Taper Pin Threaded Low Carbon Steel 10-32 x 1 1/4 Pk5 | AC3LDH 2UGZ2#10-3231"0.217"0.196"Rockwell B85Plain-0.01" to +0.01"5€10.89
APPROVED VENDOR 2UGZ3 Taper Pin Threaded Low Carbon Steel 10-32 x 2 1/4 Pk5 | AC3LDJ 2UGZ3#10-3232"0.217"0.206"Rockwell B85Plain-0.01" to +0.01"5€12.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2UGY5 Taper Pin, 8-32 Thread Size, 0.149 In Small End Dia., 1 1/4 In Lg., 1 Pin Size, 5 Pk
€18.75 /unit