APPROVED VENDOR 2TYN3 Portable Cord Stow 12/3 Awg 250ft Black | AC3JMT

APPROVED VENDOR 2TYN3 Portable Cord Stow 12/3 Awg 250ft Black

Item: AC3JMT Model: 2TYN3
In Stock

Get it by Tuesday, Jun 10

€780.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Cord
Conductor MaterialCopper
Jacket ColorBlack
Jacket MaterialPVC
Jacket TypeSTOW
Max. Amps25A
Max. Voltage600V
Nominal Outside Dia.0.59"
Number Of Conductors3
Spool Length250 ft.
Stranded / SolidStranded
Temp. Range-40°F to +167°F
Wire ColorBlack, Green, White
Conductor DesignStranded
Length250 ft.
LocationOutdoor
Product TypePortable Cord
StandardsUL/ CUL/ MSHA
Trade DesignationSTOW
Voltage600V

Shipping Info:

Ship weight (kg) 23.9625
Ship height (cm)28.96
Ship length (cm)39.88
Ship width (cm)39.88
HS code8544493080
Country of OriginID

Product Variants

ProductModelNumber Of ConductorsWire ColorNominal Outside Dia.Jacket ColorJacket MaterialTemp. RangeJacket TypeConductor MaterialPrice
APPROVED VENDOR 2TYL6 Portable Cord Stow 18/3 Awg 250ft Black | AC3JML 2TYL63Black, Green, White0.35"BlackPVC-40°F to +167°FSTOWCopper€212.56
APPROVED VENDOR 2TYL7 Portable Cord Stow 18/4 Awg 250ft Black | AC3JMM 2TYL74Black, Green, Red, White0.377"BlackPVC-40°F to +167°FSTOWCopper€261.81
APPROVED VENDOR 2TYL8 Portable Cord Stow 16/3 Awg 250ft Black | AC3JMN 2TYL83Black, Green, White0.381"BlackPVC-40°F to +167°FSTOWCopper€291.05
APPROVED VENDOR 2TYL9 Portable Cord Stow 16/4 Awg 250ft Black | AC3JMP 2TYL94Black, Green, Red, White0.413"BlackPVC-40°F to +167°FSTOWCopper€373.15
APPROVED VENDOR 2TYN1 Portable Cord Stow 14/3 Awg 250ft Black | AC3JMQ 2TYN13Black, Green, White0.519"BlackPVC-40°F to +167°FSTOWCopper€494.16
APPROVED VENDOR 2TYN2 Portable Cord Stow 14/4 Awg 250ft Black | AC3JMR 2TYN24Black, Green, Red, White0.563"BlackPVC-40°F to +167°FSTOWCopper€676.86
APPROVED VENDOR 2TYN4 Portable Cord Stow 12/4 Awg 250ft Black | AC3JMU 2TYN44Black, Green, Red, White0.641"BlackPVC-40°F to +167°FSTOWCopper€950.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2TYN3 Portable Cord Stow 12/3 Awg 250ft Black
€780.18 /unit