APPROVED VENDOR 2TYK4 Portable Cord Seow 6/4 Awg 250ft Yellow | AC3JLZ

APPROVED VENDOR 2TYK4 Portable Cord Seow 6/4 Awg 250ft Yellow

Item: AC3JLZ Model: 2TYK4
In Stock

Get it by Tuesday, Jun 17

€4,519.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Cord
Conductor MaterialCopper
Jacket ColorYellow
Jacket MaterialThermoplastic Elastomer
Jacket TypeSEOW
Max. Amps45A
Max. Voltage600V
Nominal Outside Dia.1.039"
Number Of Conductors4
Spool Length250 ft.
Stranded / SolidStranded
Temp. Range-40°F to +194°F
Wire ColorBlack, Green, Red, White
Conductor DesignStranded
Gauge/conductor6/4
Length250 ft.
LocationOutdoor
Product TypePortable Cord
StandardsUL/ CUL/ MSHA
Temp. Rating-40F° to +194°F
Trade DesignationSEOW
Voltage600V
Wire Size6 AWG

Shipping Info:

Ship weight (kg) 76.5
Ship height (cm)39.88
Ship length (cm)52.07
Ship width (cm)52.07
HS code8544493080
Country of OriginID

Product Variants

ProductModelNumber Of ConductorsJacket ColorWire ColorNominal Outside Dia.Jacket MaterialTemp. RangeJacket TypeConductor MaterialPrice
APPROVED VENDOR 2TYF7 Portable Cord Seow 18/2 Awg 250ft Black | AC3JKN 2TYF72BlackBlack, White0.346"Thermoplastic Elastomer-40°F to +194°FSEOWCopper€313.42
APPROVED VENDOR 2TYF8 Portable Cord Seow 18/3 Awg 250ft Black | AC3JKP 2TYF83BlackBlack, Green, White0.362"Thermoplastic Elastomer-40°F to +194°FSEOWCopper€382.94
APPROVED VENDOR 2TYF9 Portable Cord Seow 18/4 Awg 250ft Black | AC3JKQ 2TYF94BlackBlack, Green, Red, White0.389"Thermoplastic Elastomer-40°F to +194°FSEOWCopper€418.80
APPROVED VENDOR 2TYG1 Portable Cord Seow 16/2 Awg 250ft Black | AC3JKR 2TYG12BlackBlack, White0.37"Thermoplastic Elastomer-40°F to +194°FSEOWCopper€381.29
APPROVED VENDOR 2TYG2 Portable Cord Seow 16/3 Awg 250ft Black | AC3JKT 2TYG23BlackBlack, Green, White0.389"Thermoplastic Elastomer-40°F to +194°FSEOWCopper€483.86
APPROVED VENDOR 2TYG3 Portable Cord Seow 16/4 Awg 250ft Black | AC3JKU 2TYG34BlackBlack, Green, Red, White0.421"Thermoplastic Elastomer-40°F to +194°FSEOWCopper€553.74
APPROVED VENDOR 2TYG4 Portable Cord Seow 14/2 Awg 250ft Black | AC3JKV 2TYG42BlackBlack, White1/2"Thermoplastic Elastomer-40°F to +194°FSEOWCopper€666.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2TYK4 Portable Cord Seow 6/4 Awg 250ft Yellow
€4,519.09 /unit