Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2TY25 Union 3/8 Inch Threaded 316 Stainless Steel | AC3JGV

APPROVED VENDOR 600U111N038 Union 3/8 Inch Threaded 316 Stainless Steel

Item: AC3JGV Model: 600U111N038Cross Ref: 2TY25
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion
Body MaterialStainless Steel
Connection TypeFNPT
GradeGrade 316
Max. Pressure300 psi
Max. Steam Pressure150 psi
Pipe Size3/8"
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Basic Fitting ShapeUnion
ClassClass 150
ColorSilver
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3/8"
Fitting Side A Outside Diameter3/8"
Fitting Side A Pipe Threading18
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size3/8"
Fitting Side B Outside Diameter3/8"
Fitting Side B Pipe Threading18
Fitting Side B TypeNPT
For Pipe Schedule40
Hex Size34 mm
Includes Pre-applied Thread SealantNo
Includes SealNo
Material GradeGrade 316
Maximum Operating Pressure300 psi
Overall Length34 mm
Pipe Fitting MaterialStainless Steel
Specific Fitting ShapeUnion
StandardsASME B1.20.1

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)3.81
Ship length (cm)3.81
Ship width (cm)3.81
HS code7307199030
Country of OriginCN

Product Variants

ProductModelPipe SizeConnection TypeMax. Steam PressurePrice
APPROVED VENDOR 1LUE3 Union 1/8 Inch 304 Stainless Steel 150 Psi | AB2FUJ 400U111N0181/8"FNPT150 psi€13.12
APPROVED VENDOR 1LUE5 Union 1/4 Inch 304 Stainless Steel 150 Psi | AB2FUL 400U111N0141/4"FNPT150 psi€16.64
APPROVED VENDOR 1LUE7 Union 3/8 Inch 304 Stainless Steel 150 Psi | AB2FUN 400U111N0383/8"FNPT150 psi€17.59
APPROVED VENDOR 1LUE9 Union 1/2 Inch 304 Stainless Steel 150 Psi | AB2FUQ 400U111N0121/2"FNPT150 psi€19.43
APPROVED VENDOR 1LUF2 Union 3/4 Inch 304 Stainless Steel 150 Psi | AB2FUT 400U111N0343/4"FNPT150 psi€22.38
APPROVED VENDOR 1LUF4 Union 1 Inch 304 Stainless Steel 150 Psi | AB2FUV 400U111N0101"FNPT150 psi€33.09
APPROVED VENDOR 1LUF6 Union 1 1/4 Inch 304 Stainless Steel | AB2FUX 400U111N1141 1/4"FNPT150 psi€59.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 600U111N038 Union 3/8 Inch Threaded 316 Stainless Steel
€19.11 /unit