Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2TJ80 Hex Cap Screw Grade 8 1/2-13 x 1-1/4 - Pack Of 25 | AC3HAQ

APPROVED VENDOR 2TJ80 Hex Head Cap Screw, 1/2 In - 13 Thread Size, Steel, 1 1/4 In Lg., 33/64 In Head Ht., Gr. 8, 25 Pk

Item: AC3HAQ Model: 2TJ80
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.28 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade 8
HardnessRockwell C33-C39
Head Height33/64"
Head TypeFlange
Head Width3/4"
Length1 1/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length1 1/4"
Thread Size1/2"-13
Thread StyleFully Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 1.485
Ship height (cm)4.06
Ship length (cm)12.7
Ship width (cm)12.7
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleHead TypeHardnessThread DirectionThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR 821751G Hex Cap Screw Grade 8 1/2-13 x 1 - Pack Of 25 | AB6QDC 22A439 821751GFully ThreadedFlangeRockwell C33-C39Right Hand1/2"-13SteelPlainCoarse25€31.39
APPROVED VENDOR 2EE36 Hex Cap Screw Grade 8 1/2-13 x 4 - Pack Of 10 | AB9NLL 2EE36Partially ThreadedHexRockwell C33-C39Right Hand1/2"-13SteelPlainCoarse10€22.00
APPROVED VENDOR 2TJ81 Hex Cap Screw Grade 8 1/2-13 x 1-1/2 - Pack Of 25 | AC3HAR 2TJ81Fully ThreadedFlangeRockwell C33-C39Right Hand1/2"-13SteelPlainCoarse25€30.28
APPROVED VENDOR 2TJ82 Hex Cap Screw Grade 8 1/2-13 x 1-3/4 - Pack Of 25 | AC3HAT 2TJ82Fully ThreadedFlangeRockwell C33-C39Right Hand1/2"-13SteelPlainCoarse25€43.37
APPROVED VENDOR 2TJ83 Hex Cap Screw Grade 8 1/2-13 x 2 - Pack Of 25 | AC3HAU 2TJ83Partially ThreadedFlangeRockwell C33-C39Right Hand1/2"-13SteelPlainCoarse25€41.90
APPROVED VENDOR 2TJ84 Hex Cap Screw Grade 8 1/2-13 x 2-1/2 - Pack Of 25 | AC3HAV 2TJ84Partially ThreadedFlangeRockwell C33-C39Right Hand1/2"-13SteelPlainCoarse25€49.26
APPROVED VENDOR 2TJ85 Hex Cap Screw Grade 8 1/2-13 x 2-3/4 - Pack Of 25 | AC3HAW 2TJ85Partially ThreadedFlangeRockwell C33-C39Right Hand1/2"-13SteelPlainCoarse25€40.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2TJ80 Hex Head Cap Screw, 1/2 In - 13 Thread Size, Steel, 1 1/4 In Lg., 33/64 In Head Ht., Gr. 8, 25 Pk
€28.28 /pack