Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2TJ79 Hex Cap Screw Grade 8 3/8-16 x 1-1/2 - Pack Of 25 | AC3HAP

APPROVED VENDOR 2TJ79 Hex Head Cap Screw, 3/8 In - 16 Thread Size, Steel, 1 1/2 In Lg., 29/64 In Head Ht., Gr. 8, 25 Pk

Item: AC3HAP Model: 2TJ79
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.11 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade 8
HardnessRockwell C33-C39
Head Height29/64"
Head TypeFlange
Head Width9/16"
Length1 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length1"
Thread Size3/8"-16
Thread StyleFully Threaded
Thread TypeCoarse
Fastener Length1 1/2"
Flange TypeStandard
Head StyleHex Flange
Made In North AmericaNo
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length1"
Rockwell HardnessHRC33
Screw Size3/8"
Thread Fit2A
TypeFlange Bolt

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)3.05
Ship length (cm)8.89
Ship width (cm)13.97
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleHead TypeHardnessThread DirectionThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR 821712G Hex Cap Screw Grade 8 3/8-16 x 3/4 - Pack Of 25 | AB6QCH 22A421 821712GFully ThreadedFlangeRockwell C33-C39Right Hand3/8"-16SteelPlainCoarse25€13.63
APPROVED VENDOR 821730G Hex Cap Screw Grade 8 3/8-16 x 2-1/4 - Pack Of 25 | AB6QCJ 22A422 821730GPartially ThreadedFlangeRockwell C33-C39Right Hand3/8"-16SteelPlainCoarse25€20.30
APPROVED VENDOR 821733G Hex Cap Screw Grade 8 3/8-16 x 2-1/2 - Pack Of 25 | AB6QCK 22A423 821733GPartially ThreadedFlangeRockwell C33-C39Right Hand3/8"-16SteelPlainCoarse25€30.62
APPROVED VENDOR 821739G Hex Cap Screw Grade 8 3/8-16 x 3 - Pack Of 25 | AB6QCL 22A424 821739GPartially ThreadedFlangeRockwell C33-C39Right Hand3/8"-16SteelPlainCoarse25€24.04
APPROVED VENDOR 821727G Hex Cap Screw Grade 8 3/8-16 x 2 - Pack Of 25 | AB6QDB 22A438 821727GPartially ThreadedFlangeRockwell C33-C39Right Hand3/8"-16SteelPlainCoarse25€14.12
APPROVED VENDOR 2TJ78 Hex Cap Screw Grade 8 3/8-16 x 1-1/4 - Pack Of 25 | AC3HAN 2TJ78Fully ThreadedFlangeRockwell C33-C39Right Hand3/8"-16SteelPlainCoarse25€24.66
APPROVED VENDOR 4RXH1 Hex Cap Screw Grade 8 3/8-16 x 1-1/2 Pk510 | AD9HPJ 4RXH1Fully ThreadedFlangeRockwell C26-C34Right Hand3/8"-16SteelPlainCoarse510€215.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2TJ79 Hex Head Cap Screw, 3/8 In - 16 Thread Size, Steel, 1 1/2 In Lg., 29/64 In Head Ht., Gr. 8, 25 Pk
€22.11 /pack