Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2RZE9 Caster Wheel 1200 Lb. 8 D x 2 Inch | AC3EYV

APPROVED VENDOR 2RZE9 Caster Wheel 1200 Lb. 8 D x 2 Inch

Item: AC3EYV Model: 2RZE9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaster Wheel
Bore Dia.1/2"
Caster Load Rating Range1000 lbs. to 2999 lbs.
Caster MaterialPolyurethane
Caster Wheel MaterialPolyurethane
Core ColorGray
Core MaterialAluminum
Durometer Rating90-98 Shore A
Fits Axle1/2"
Hub Length2.187"
Hub Width2.188"
Load Rating1200 lbs.
Spanner BushingYes
Temp. Range+14°F to +150°F
Wheel Bearing TypeRoller
Wheel ColorRed
Wheel Dia.8"
Wheel MaterialPolyurethane
Wheel Width2"
Esd ConductiveNot ESD Conductive
For Axle Size1/2"
Non-markingNo
StandardsICWM
Wheel Bearing MaterialSteel
Wheel Core MaterialAluminum
Wheel/tread ColorRed
Wheel/tread MaterialPolyurethane

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)5.33
Ship length (cm)19.3
Ship width (cm)19.3
HS code8716900000
Country of OriginCN

Product Variants

ProductModelWheel MaterialWheel Dia.Wheel WidthTemp. RangeCaster Wheel MaterialCaster Load Rating RangeHub WidthFits AxlePrice
APPROVED VENDOR 1KA81 Caster Wheel 155 Lb. 3-1/2 D x 1-1/4in | AA9ZXR 1KA81Rubber3 1/2"1 1/4"+14°F to +150°FRubber0 lbs. to 299 lbs.1 1/2"3/8"€3.53
APPROVED VENDOR 1KA89 Caster Wheel 250 Lb. 3-1/2 D x 1-1/4in | AA9ZXX 1KA89Polyurethane3 1/2"1 1/4"+14°F to +150°FPolyurethane0 lbs. to 299 lbs.1 1/2"3/8"€7.92
APPROVED VENDOR 1KA93 Caster Wheel 715 Lb. 2-9/16 D x 1-3/8in | AA9ZYA 1KA93Rubber4"1 1/4"+14°F to +150°FRubber0 lbs. to 299 lbs.1 1/2"3/8"€5.27
APPROVED VENDOR 1KA95 Caster Wheel 990lb. 3-3/8 D x 2-15/16in | AA9ZYB P-PRP-040X013/038DRubber4"1 1/4"+14°F to +150°FRubber0 lbs. to 299 lbs.1 1/2"3/8"€8.79
APPROVED VENDOR 1KA97 Caster Wheel 500 Lb. 3-1/2 D x 1-7/16in | AA9ZYC 1KA97Rubber4"1 1/4"+14°F to +150°FRubber0 lbs. to 299 lbs.1 1/2"3/8"€13.95
APPROVED VENDOR 1KA99 Caster Wheel 3000 Lb. 4-1/2 D x 1-5/8in | AA9ZYD 1KA99Polyolefin4"1 1/4"+14°F to +150°FPolyolefin0 lbs. to 299 lbs.1 1/2"3/8"€7.91
APPROVED VENDOR 1KB11 Caster Wheel 1000lb 4-15/16d x 1-7/16in | AB2AFQ 1KB11Polyurethane4"1 1/4"+14°F to +150°FPolyurethane0 lbs. to 299 lbs.1 1/2"3/8"€10.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2RZE9 Caster Wheel 1200 Lb. 8 D x 2 Inch
€55.75 /unit