Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2NJD7 Full Round Uhmw 7/16 Inch Rad 10 Feet White | AC2VZQ

APPROVED VENDOR 2NJD7 Full Round Uhmw 7/16 Inch Rad 10 Feet White

Item: AC2VZQ Model: 2NJD7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€100.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFull Round Stock
ColorWhite
Inside Radius0.312"
Length10 ft.
Length Tolerance0" to +0.125"
MaterialUHMWPE
Max. Temp.180°F
Min. Temp. Rating-22°F
Outside Radius0.438"
Tensile Strength5800 psi
TypeConveyor Guide Rail
Corrosion And Chemical ResistanceGood
Friction Coefficient0.12
Friction RatingVery Slippery
GradeStandard
Impact StrengthNo Break
Impact Strength RatingExcellent
MachinabilityGood
Maximum Temperature180°F
Minimum Temperature-22°F
Opening Angle90°
Plastic ClarityOpaque
Plastic Density0.0339 lbs.-cu. in.
Plastic Hardness66D
Plastic Hardness RatingMedium
Plastic Length10 ft.
Plastic Length Tolerance+0.125"/-0"
ShapeFull Rounds
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0.01%
Water Absorption RatingExcellent
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)1.59
Ship length (cm)2.54
Ship width (cm)1.59
HS code3916100000
Country of OriginUS

Product Details:

    • Opening Angle (Deg.) (90)

Product Variants

ProductModelInside RadiusOutside RadiusMaterialTensile StrengthLength ToleranceTypeMax. Temp.Min. Temp. RatingPrice
APPROVED VENDOR 2NJD8 Full Round Uhmw 11/32 Inch Rad 10 Feet White | AC2VZR 2NJD81/2"0.344"UHMWPE5800 psi0" to +0.125"Conveyor Guide Rail180°F-22°F€65.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2NJD7 Full Round Uhmw 7/16 Inch Rad 10 Feet White
€100.95 /unit