APPROVED VENDOR 2MRV3 Pegboard H 24 Inch Width 48 Inch Pack Of 4 | AC2TKH

APPROVED VENDOR 2MRV3 Pegboard H 24 Inch Width 48 Inch Pack Of 4

Item: AC2TKH Model: 2MRV3
In Stock

Get it by Monday, Jun 16

€281.87 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPegboard
ColorWhite
FinishEpoxy
Height24"
Hole ShapeRound
Hole Size0.281"
Hole Spacing1"
Load Capacity275 lbs.
MaterialPolypropylene
Storage16 sq. ft.
Thickness1/4"
Number Of Hooks0
Number Of Panels4
Number Of Usable Sides1
Overall Depth1/4"
Overall Height24"
Overall Width48"
Panel Load Capacity275 lbs.
Peg Hole ShapeRound
Peg Hole Size9/32"
Peg Hole Spacing1"
Pegboard TypePanel
Whole Unit Load Capacity1100 lbs.

Shipping Info:

Ship weight (kg) 17.775
Ship height (cm)2.54
Ship length (cm)124.46
Ship width (cm)58.42
HS code3926909980
Country of OriginCN

Product Variants

ProductModelHole ShapeHole SizeHeightMaterialFinishColorLoad CapacityThicknessPkg. Qty.Price
APPROVED VENDOR 2MRV2 Pegboard H 24 Inch Width 48 Inch - Pack Of 2 | AC2TKG 2MRV2Round0.281"24"PolypropyleneEpoxyWhite275 lbs.1/4"2€110.25
APPROVED VENDOR 5TPA8 Square Hole Pegboard 24 x 24 Blue - Pack Of 2 | AE6KQC 5TPA8Square3/8"24"SteelEpoxy Powder CoatBlue300 lbs.1/2"2€86.28
APPROVED VENDOR 5TPA9 Square Hole Pegboard 42-1/2 x 24 Blue - Pack Of 2 | AE6KQD 5TPA9Square3/8"42 1/2"SteelEpoxy Powder CoatBlue400 lbs.1/2"2€94.01
APPROVED VENDOR 5TPC0 Square Hole Pegboard 24 x 24 Red - Pack Of 2 | AE6KQE 5TPC0Square3/8"24"SteelEpoxy Powder CoatRed300 lbs.1/2"2€86.28
APPROVED VENDOR 5TPC1 Square Hole Pegboard 42-1/2 x 24 Red - Pack Of 2 | AE6KQF 5TPC1Square3/8"42 1/2"SteelEpoxy Powder CoatRed400 lbs.1/2"2€101.15
APPROVED VENDOR 5TPC2 Square Hole Pegboard 24 x 24 Yellow - Pack Of 2 | AE6KQG 5TPC2Square3/8"24"SteelEpoxy Powder CoatYellow300 lbs.1/2"2€92.84
APPROVED VENDOR 5TPC3 Square Hole Pegboard 42-1/2 x 24 Yellow - Pack Of 2 | AE6KQH 5TPC3Square3/8"42 1/2"SteelEpoxy Powder CoatYellow400 lbs.1/2"2€94.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2MRV3 Pegboard H 24 Inch Width 48 Inch Pack Of 4
€281.87 /pack