APPROVED VENDOR 2KUG4 Rod 4140 2 3/4 Inch Diameter x 3 Feet Length Bhn 321 | AC2KBL

APPROVED VENDOR 2KUG4 Rod 4140 2 3/4 Inch Diameter x 3 Feet Length Bhn 321

Item: AC2KBL Model: 2KUG4
In Stock

Get it by Tuesday, Jun 17

€421.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
Alloy Type4140
Diameter2 3/4"
Diameter Tolerance-0.008" to 0"
FinishUnpolished
GradeGrade 4140
Hardness ScaleBHN
Length3 ft.
Length Tolerance-3" to +3"
MaterialAlloy Steel
TemperCold Finished
TypeGeneral Purpose
Typical Hardness321 Max
Typical Tensile Strength115000 psi
Typical Yield Strength95000 psi
Brinell Hardness321
FabricationCold Finished
Heat TreatableYes
Heat TreatmentTempered
MachinabilityNot Rated
Material GradeGrade 4140
Mechanical FinishMill
Outside Diameter2 3/4"
Outside Diameter Tolerance+0.000"/-0.008"
Overall Length36"
Rockwell HardnessNot Rated
ShapeRod
StandardsAISI 4140, ASTM A108, ASTM A193 B7, ASTM A29, UNS G41400
System Of MeasurementImperial
Tensile Strength115000 psi
Tolerance RatingStandard
Yield Strength95000 psi

Shipping Info:

Ship weight (kg) 27.45
Ship height (cm)7.11
Ship length (cm)91.44
Ship width (cm)7.11
HS code7228501080
Country of OriginUS

Product Variants

ProductModelGradeMaterialTypePrice
APPROVED VENDOR 2HKP6 Rod 4140 2 3/4 Inch Diameter x 1 Feet Length Bhn 241 | AC2BXB 2HKP6Grade 4140Alloy SteelGeneral Purpose€121.59
APPROVED VENDOR 2HKT6 Rod 4140 2 3/4 Inch Diameter x 3 Feet Length Bhn 241 | AC2BXU 2HKT6Grade 4140Alloy SteelGeneral Purpose€283.69
APPROVED VENDOR 2HKW2 Rod 4140 2 3/4 Inch Diameter x 1 Feet Length Bhn 321 | AC2BYU 2HKW2Grade 4140Alloy SteelGeneral Purpose€127.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2KUG4 Rod 4140 2 3/4 Inch Diameter x 3 Feet Length Bhn 321
€421.71 /unit