Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2JGY1 Shim Round Min Id 0.125 Inch - Pack Of 25 | AC2EQE

APPROVED VENDOR 2JGY1 Shim Round Min Id 0.125 Inch - Pack Of 25

Item: AC2EQE Model: 2JGY1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.31 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShim
Inside Dia.1/8"
Outside Dia.0.192"
Rockwell HardnessRockwell B80
Tensile Strength70000 psi
Thickness0.003"
Thickness Tolerance-0.0005" to +0.0005"
TypeRound

Shipping Info:

Ship weight (kg) 0.01
Ship height (cm)0.25
Ship length (cm)7.62
Ship width (cm)0.25
HS code7318220000
Country of OriginUS

Product Variants

ProductModelThicknessInside Dia.Outside Dia.Thickness ToleranceRockwell HardnessPkg. Qty.Price
APPROVED VENDOR 2JGV4 Shim Round Min Id 0.079 Inch - Pack Of 25 | AC2EPD 2JGV40.001"0.079"0.169"-0.0005" to +0.0005"Rockwell B8025€30.13
APPROVED VENDOR 2JGV5 Shim Round Min Id 0.079 Inch - Pack Of 25 | AC2EPE 2JGV50.002"0.079"0.169"-0.0005" to +0.0005"Rockwell B8025€30.13
APPROVED VENDOR 2JGV6 Shim Round Min Id 0.079 Inch - Pack Of 25 | AC2EPF 2JGV60.003"0.079"0.169"--25€30.59
APPROVED VENDOR 2JGV7 Shim Round Min Id 0.079 Inch - Pack Of 25 | AC2EPG 2JGV70.004"0.079"0.169"-0.0005" to +0.0005"Rockwell B8025€30.13
APPROVED VENDOR 2JGV8 Shim Round Min Id 0.079 Inch - Pack Of 25 | AC2EPH 2JGV80.005"0.079"0.169"-0.0005" to +0.0005"Rockwell B8025€30.13
APPROVED VENDOR 2JGV9 Shim Round Min Id 0.079 Inch - Pack Of 25 | AC2EPJ 2JGV90.006"0.079"0.169"-0.0005" to +0.0005"Rockwell B8025€30.13
APPROVED VENDOR 2JGW1 Shim Round Min Id 0.079 Inch - Pack Of 25 | AC2EPK 2JGW10.008"0.079"0.169"-0.0005" to +0.0005"Rockwell B8025€30.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2JGY1 Shim Round Min Id 0.125 Inch - Pack Of 25
€28.31 /pack