Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2JAV2 Backup Ring Hytrel 326 - Pack Of 25 | AC2DWW

APPROVED VENDOR 2JAV2 Backup Ring Hytrel 326 - Pack Of 25

Item: AC2DWW Model: 2JAV2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.49 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBackup Ring
ColorBlack
Cross Section ShapeRectangular
Durometer55 Shore D
Durometer RatingVery Hard
For Use With As568a Dash No.326
MaterialHytrel
Nominal Inside Dia.1 5/8"
Nominal Outside Dia.2"
Nominal Width0.188"
Temp. Range-65°F to +275°F
Thickness0.065"
Cross Section3/16"
Cut TypeSolid
Fda ApprovedNot FDA Approved
Inside Diameter - Nominal1 5/8"
O-ring Material CompatibilityCarbon Dioxide, Hydraulic Oils (Petroleum), Kerosene, Lubricating Oils (Petroleum), mineral Oil, Nitrogen, Silicone Grease
Operating Temperature - Maximum275°F
Operating Temperature - Minimum-65°F
Outside Diameter - Nominal2"
System Of MeasurementImperial
X-ray DetectableNot X Ray Detectable

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)8.89
HS code3926904510
Country of OriginMX

Product Variants

ProductModelNominal Inside Dia.Nominal Outside Dia.ColorFor Use With As568a Dash No.Actual WidthMaterialCross Section ShapeTemp. RangePkg. Qty.Price
APPROVED VENDOR 2JAH7 Backup Ring Hytrel 248 - Pack Of 10 | AC2DTN 2JAH74 3/4"5"Orange2480.105"HytrelRectangular-65°F to +275°F10€14.68
APPROVED VENDOR 2JAH8 Backup Ring Hytrel 250 - Pack Of 10 | AC2DTP 2JAH85"5 1/4"Orange2500.105"HytrelRectangular-65°F to +275°F10€21.53
APPROVED VENDOR 2JAH9 Backup Ring Hytrel 252 - Pack Of 10 | AC2DTQ 2JAH95 1/4"5 1/2"Orange2520.105"HytrelRectangular-65°F to +275°F10€21.47
APPROVED VENDOR 2JAJ1 Backup Ring Hytrel 254 - Pack Of 10 | AC2DTR 2JAJ15 1/2"5 3/4"Orange2540.105"HytrelRectangular-65°F to +275°F10€19.47
APPROVED VENDOR 2JAJ2 Backup Ring Hytrel 256 - Pack Of 10 | AC2DTT 2JAJ25 3/4"6"Orange2560.105"HytrelRectangular-65°F to +275°F10€19.91
APPROVED VENDOR 2JAJ3 Backup Ring Hytrel 258 - Pack Of 10 | AC2DTU 2JAJ36"6 1/4"Orange2580.105"HytrelRectangular-65°F to +275°F10€22.10
APPROVED VENDOR 2JAJ4 Backup Ring Hytrel 326 - Pack Of 25 | AC2DTV 2JAJ41 5/8"2"Orange3260.164"HytrelRectangular-65°F to +275°F25€23.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2JAV2 Backup Ring Hytrel 326 - Pack Of 25
€37.49 /pack