Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2JAH1 Backup Ring Hytrel 236 - Pack Of 25 | AC2DTG

APPROVED VENDOR 2JAH1 Backup Ring Hytrel 236 - Pack Of 25

Item: AC2DTG Model: 2JAH1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.83 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBackup Ring
Actual Inside Dia.3.27"
Actual Width0.105"
ColorOrange
Cross Section ShapeRectangular
Durometer55 Shore D
Durometer RatingVery Hard
For Use With As568a Dash No.236
MaterialHytrel
Nominal Inside Dia.3 1/4"
Nominal Outside Dia.3 1/2"
Nominal Width1/8"
Temp. Range-65°F to +275°F
Thickness0.045"

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)0.25
Ship length (cm)12.7
Ship width (cm)15.24
HS code3926904510
Country of OriginMX

Product Variants

ProductModelNominal Inside Dia.ColorNominal Outside Dia.For Use With As568a Dash No.Actual WidthMaterialCross Section ShapeTemp. RangePkg. Qty.Price
APPROVED VENDOR 2JAG1 Backup Ring Hytrel 218 - Pack Of 50 | AC2DRX 2JAG11 1/4"Orange1 1/2"2180.105"HytrelRectangular-65°F to +275°F50€39.67
APPROVED VENDOR 2JAG2 Backup Ring Hytrel 222 - Pack Of 50 | AC2DRY 2JAG21 1/2"Orange1 3/4"2220.105"HytrelRectangular-65°F to +275°F50€41.07
APPROVED VENDOR 2JAG3 Backup Ring Hytrel 223 - Pack Of 50 | AC2DRZ 2JAG31 5/8"Orange1 7/8"2230.105"HytrelRectangular-65°F to +275°F50€43.07
APPROVED VENDOR 2JAG4 Backup Ring Hytrel 224 - Pack Of 50 | AC2DTA 2JAG41 3/4"Orange2"2240.105"HytrelRectangular-65°F to +275°F50€39.35
APPROVED VENDOR 2JAG5 Backup Ring Hytrel 226 - Pack Of 50 | AC2DTB 2JAG52"Orange2 1/4"2260.105"HytrelRectangular-65°F to +275°F50€41.65
APPROVED VENDOR 2JAG6 Backup Ring Hytrel 228 - Pack Of 50 | AC2DTC 2JAG62 1/4"Orange2 1/2"2280.105"HytrelRectangular-65°F to +275°F50€44.77
APPROVED VENDOR 2JAG7 Backup Ring Hytrel 230 - Pack Of 50 | AC2DTD 2JAG72 1/2"Orange2 3/4"2300.105"HytrelRectangular-65°F to +275°F50€43.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2JAH1 Backup Ring Hytrel 236 - Pack Of 25
€28.83 /pack