Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2HZU9 Seal U Cup 1 Id x 1 1/2 Outer Diameter 1/4 W - Pack Of 5 | AC2DPQ

APPROVED VENDOR 2HZU9 Seal U Cup 1 Id x 1 1/2 Outer Diameter 1/4 W - Pack Of 5

Item: AC2DPQ Model: 2HZU9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.43 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic U-Cup
ColorBlack
Cross Section ShapeU
Inside Dia.1"
Outside Dia.1 1/2"
Seal Temp. Range-40°F to +250°F
Width1/4"
For Groove Width0.281"
For Piston Groove Dia.1"
For Rod Dia.1"
Max. Pressure500 psi
Max. Speed1.5 FPS
Seal Durometer70 Shore A
Seal MaterialBuna N
Seal TypeSymmetrical Lip
Temp. Range-40°F to 250°F

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)10.16
HS code4016935010
Country of OriginCN

Product Variants

ProductModelInside Dia.Outside Dia.Seal Temp. RangeColorPkg. Qty.Price
APPROVED VENDOR 2HZU6 Seal U Cup 5/8 Id x 1 1/8 Outer Diameter 1/4 W - Pack Of 5 | AC2DPM 2HZU65/8"1 1/8"-40°F to +250°FBlack5€6.12
APPROVED VENDOR 2HZU7 Seal U Cup 3/4 Id x 1 1/4 Outer Diameter 1/4 W - Pack Of 5 | AC2DPN 2HZU73/4"1 1/4"-40°F to +250°FBlack5€5.83
APPROVED VENDOR 2HZU8 Seal U Cup 7/8 Id x 1 3/8 Outer Diameter 1/4 W - Pack Of 5 | AC2DPP 2HZU87/8"1 3/8"-40°F to +250°FBlack5€6.15
APPROVED VENDOR 2HZV1 Seal U Cup 1 1/8 Id x 1 5/8 Outer Diameter 1/4 W - Pack Of 5 | AC2DPR 2HZV11 1/8"1 5/8"-40°F to +250°FBlack5€7.45
APPROVED VENDOR 2HZV4 Seal U Cup 1 3/8 Id x 2 Outer Diameter 5/16 W - Pack Of 5 | AC2DPV 2HZV41 3/8"2"-40°F to +250°FBlack5€11.03
APPROVED VENDOR 2HZV5 Seal U Cup 1 1/2 Id x 2 1/8 Outer Diameter 5/16 W Pk5 | AC2DPW 2HZV51 1/2"2 1/8"-40°F to +250°FBlack5€12.51
APPROVED VENDOR 2HZV6 Seal U Cup 1 5/8 Id x 2 1/4 Outer Diameter 5/16 W Pk5 | AC2DPX 2HZV61 5/8"2 1/4"-40°F to +250°FBlack5€12.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2HZU9 Seal U Cup 1 Id x 1 1/2 Outer Diameter 1/4 W - Pack Of 5
€7.43 /pack