Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2HZT3 R Od Seal 3 1/2 Id x 4 Outer Diameter 1/4 W x 3/8 H | AC2DNZ

APPROVED VENDOR 2HZT3 R Od Seal 3 1/2 Id x 4 Outer Diameter 1/4 W x 3/8 H

Item: AC2DNZ Model: 2HZT3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Seal
ColorBlack
For Rod Dia.3 1/2"
Height3/8"
Inside Dia.3 1/2"
Outside Dia.4"
Seal MaterialNitrile
Seal Temp. Range-65°F to +220°F
Shell MaterialUrethane
SizesLow Temperature Nitrile
TypeDeep Z, Double Lip
Width1/4"
For Groove Width0.413"
For Rod Groove Dia.4"
Max. Pressure5000 psi
Max. Speed3 FPS
Seal Durometer70 Shore A
Seal TypeDouble-Lip Deep Z
Shell Durometer95 Shore A
Temp. Range-65°F to 220°F

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.25
Ship length (cm)10.16
Ship width (cm)10.16
HS code3926904590
Country of OriginUS

Product Details:

    • Shell Durometer (95 Shore A)

Product Variants

ProductModelSeal MaterialTypeHeightSizesOutside Dia.ColorSeal Temp. RangeInside Dia.Price
APPROVED VENDOR 2HZK4 R Od Seal 3 1/2 Id x 4 Outer Diameter 1/4 W x 3/8 H | AC2DMB 2HZK4UrethaneB Polyseal3/8"Urethane4"Black-65°F to +220°F3 1/2"€15.60
APPROVED VENDOR 2HZL1 R Od Seal 3 1/2 Id x 4 1/4 Outer Diameter 3/8 W x 5/8 H | AC2DMH 2HZL1UrethaneB Polyseal5/8"Urethane4 1/4"Black-65°F to +220°F3 1/2"€31.68
APPROVED VENDOR 2HZL6 R Od Seal 3 1/2 Id x 4 1/2 Outer Diameter 1/2 W x 3/4 H | AC2DMN 2HZL6UrethaneB Polyseal3/4"Urethane4 1/2"Black-65°F to +220°F3 1/2"€41.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2HZT3 R Od Seal 3 1/2 Id x 4 Outer Diameter 1/4 W x 3/8 H
€17.20 /unit