Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2HZH8 R Od Seal 1 3/8id x 1 3/4 Od 3/16w - Pack Of 2 | AC2DLL

APPROVED VENDOR 2HZH8 R Od Seal 1 3/8id x 1 3/4 Od 3/16w - Pack Of 2

Item: AC2DLL Model: 2HZH8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.35 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Seal
ColorBlack
For Rod Dia.1 3/8"
Height3/8"
Inside Dia.1 3/8"
Outside Dia.1 3/4"
Seal MaterialUrethane
Seal Temp. Range-65°F to +220°F
SizesUrethane
TypeB Polyseal
Width0.188"
For Groove Width0.413"
Seal TypeB Polyseal

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.25
Ship length (cm)7.62
Ship width (cm)10.16
HS code3926904590
Country of OriginUS

Product Variants

ProductModelSeal MaterialTypeHeightInside Dia.SizesOutside Dia.For Rod Dia.ColorPkg. Qty.Price
APPROVED VENDOR 2HZF6 R Od Seal 1/4 Id x 1/2 Outer Diameter 1/8 W - Pack Of 2 | AC2DKP 2HZF6UrethaneB Polyseal1/4"1/4"Urethane1/2"1/4"Black2€10.20
APPROVED VENDOR 2HZF7 R Od Seal 3/8 Id x 5/8 Outer Diameter 1/8 W - Pack Of 2 | AC2DKQ 2HZF7UrethaneB Polyseal1/4"3/8"Urethane5/8"3/8"Black2€9.69
APPROVED VENDOR 2HZF8 R Od Seal 1/2 Id x 3/4 Outer Diameter 1/8 W - Pack Of 2 | AC2DKR 2HZF8UrethaneB Polyseal1/4"1/2"Urethane3/4"1/2"Black2€14.55
APPROVED VENDOR 2HZF9 R Od Seal 5/8 Id x 7/8 Outer Diameter 1/8 W - Pack Of 2 | AC2DKT 2HZF9UrethaneB Polyseal1/4"5/8"Urethane7/8"5/8"Black2€15.22
APPROVED VENDOR 2HZG2 R Od Seal 7/8 Id x 1 1/8 Outer Diameter 1/8 W - Pack Of 2 | AC2DKV 2HZG2UrethaneB Polyseal1/4"7/8"Urethane1 1/8"7/8"Black2€16.19
APPROVED VENDOR 2HZG4 R Od Seal 1 1/8id x 1 3/8 Od 1/8 W - Pack Of 2 | AC2DKX 2HZG4UrethaneB Polyseal1/4"1 1/8"Urethane1 3/8"1 1/8"Black2€17.72
APPROVED VENDOR 2HZG6 R Od Seal 1 3/8id x 1 5/8 Od 1/8w - Pack Of 2 | AC2DKZ 2HZG6UrethaneB Polyseal1/4"1 3/8"Urethane1 5/8"1 3/8"Black2€18.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2HZH8 R Od Seal 1 3/8id x 1 3/4 Od 3/16w - Pack Of 2
€18.35 /pack