Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2HKV5 Rod 4140 1 5/8 Inch Diameter x 1 Feet Length Bhn 321 | AC2BYM

APPROVED VENDOR 2HKV5 Rod 4140 1 5/8 Inch Diameter x 1 Feet Length Bhn 321

Item: AC2BYM Model: 2HKV5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€63.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
Alloy Type4140
Diameter1 5/8"
Diameter Tolerance-0.007" to 0"
FinishUnpolished
GradeGrade 4140
Hardness ScaleBHN
Length1"
Length Tolerance-1" to +1"
MaterialAlloy Steel
TemperCold Finished
TypeGeneral Purpose
Typical Hardness321 Max
Typical Tensile Strength125000 psi
Typical Yield Strength105000 psi
Brinell Hardness321
FabricationCold Finished
Heat TreatableYes
Heat TreatmentTempered
MachinabilityNot Rated
Material GradeGrade 4140
Mechanical FinishMill
Outside Diameter1 5/8"
Outside Diameter Tolerance+0.000"/-0.007"
Overall Length12"
Rockwell HardnessNot Rated
ShapeRod
StandardsAISI 4140, ASTM A108, ASTM A193 B7, ASTM A29, UNS G41400
System Of MeasurementImperial
Tensile Strength125000 psi
Tolerance RatingStandard
Yield Strength105000 psi

Shipping Info:

Ship weight (kg) 3.375
Ship height (cm)4.06
Ship length (cm)30.48
Ship width (cm)4.06
HS code7228501080
Country of OriginUS

Product Variants

ProductModelGradeMaterialTypePrice
APPROVED VENDOR 2HKN6 Rod 4140 1 Inch Diameter x 1 Feet Length Bhn 241 | AC2BWR 2HKN6Grade 4140Alloy SteelGeneral Purpose€15.55
APPROVED VENDOR 2HKN7 Rod 4140 1 1/4 Inch Diameter x 1 Feet Length Bhn 241 | AC2BWT 2HKN7Grade 4140Alloy SteelGeneral Purpose€31.48
APPROVED VENDOR 2HKN8 Rod 4140 1 3/8 Inch Diameter x 1 Feet Length Bhn 241 | AC2BWU 2HKN8Grade 4140Alloy SteelGeneral Purpose€31.04
APPROVED VENDOR 2HKN9 Rod 4140 1 1/2 Inch Diameter x 1 Feet Length Bhn 241 | AC2BWV 2HKN9Grade 4140Alloy SteelGeneral Purpose€33.60
APPROVED VENDOR 2HKP1 Rod 4140 1 5/8 Inch Diameter x 1 Feet Length Bhn 241 | AC2BWW 2HKP1Grade 4140Alloy SteelGeneral Purpose€46.30
APPROVED VENDOR 2HKP2 Rod 4140 1 3/4 Inch Diameter x 1 Feet Length Bhn 241 | AC2BWX 2HKP2Grade 4140Alloy SteelGeneral Purpose€58.35
APPROVED VENDOR 2HKP3 Rod 4140 2 Inch Diameter x 1 Feet Length Bhn 241 | AC2BWY 2HKP3Grade 4140Alloy SteelGeneral Purpose€71.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2HKV5 Rod 4140 1 5/8 Inch Diameter x 1 Feet Length Bhn 321
€63.76 /unit