Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2HKR4 Rod Steel 4140 3/4 Inch Diameter x 3 Feet Length | AC2BXG

APPROVED VENDOR 2HKR4 Rod Steel 4140 3/4 Inch Diameter x 3 Feet Length

Item: AC2BXG Model: 2HKR4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
Alloy Type4140
Diameter3/4"
Diameter Tolerance-0.005" to 0"
FinishUnpolished
GradeGrade 4140
Hardness ScaleBHN
Length3 ft.
Length Tolerance-3" to +3"
MaterialAlloy Steel
TemperCold Finished
TypeGeneral Purpose
Typical Hardness241 Max

Shipping Info:

Ship weight (kg) 0.972
Ship height (cm)2.03
Ship length (cm)91.44
Ship width (cm)2.03
HS code7228501080
Country of OriginUS

Product Variants

ProductModelGradeMaterialTypePrice
APPROVED VENDOR 2HKN4 Rod Steel 4140 3/4 Inch Diameter x 1 Feet Length | AC2BWP 2HKN4Grade 4140Alloy SteelGeneral Purpose€8.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2HKR4 Rod Steel 4140 3/4 Inch Diameter x 3 Feet Length
€28.16 /unit