Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2HKG1 Flat Stock Steel 4140 1/2 x 1 1/2 Inch 3 Feet | AC2BUV

APPROVED VENDOR 2HKG1 Flat Stock Steel 4140 1/2 x 1 1/2 Inch 3 Feet

Item: AC2BUV Model: 2HKG1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€72.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Stock
Alloy Type4140
FinishUnpolished
GradeGrade 4140
Hardness ScaleBHN
Length3 ft.
Length Tolerance-3" to +3"
MaterialAlloy Steel
TemperCold Finished/Annealed
Thickness1/2"
Thickness Tolerance-0.007" to 0"
TypeGeneral Purpose
Typical Hardness241 Max.
Width1 1/2"
Width Tolerance-009" to 0"
Brinell Hardness187
FabricationCold Finished
Heat TreatableYes
Heat TreatmentAnnealed
Machinability66%
Material GradeGrade 4140
Mechanical FinishMill
Overall Length36"
Overall Width1 1/2"
Rockwell HardnessNot Rated
ShapeRectangular Bar
StandardsASTM A304, ASTM A322, ASTM A331
Tensile Strength95000 psi
Tolerance RatingStandard
Yield Strength60000 psi

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)1.27
Ship length (cm)91.44
Ship width (cm)3.81
HS code7228505000
Country of OriginUS

Product Variants

ProductModelGradeMaterialPrice
APPROVED VENDOR 2HKD9 Flat Stock Steel 4140 1/4 x 1 Inch 3 Feet Length | AC2BTZ 2HKD9Grade 4140Alloy Steel€21.47
APPROVED VENDOR 2HKE1 Flat Stock Steel 4140 1/4 x 2 Inch 3 Feet Length | AC2BUA 2HKE1Grade 4140Alloy Steel€37.75
APPROVED VENDOR 2HKE2 Flat Stock Steel 4140 1/4 x 3 Inch 3 Feet Length | AC2BUB 2HKE2Grade 4140Alloy Steel€60.03
APPROVED VENDOR 2HKE3 Flat Stock Steel 4140 1/4 x 1 Inch 6 Feet Length | AC2BUC 2HKE3Grade 4140Alloy Steel€40.39
RFQ
APPROVED VENDOR 2HKE4 Flat Stock Steel 4140 1/4 x 2 Inch 6 Feet Length | AC2BUD 2HKE4Grade 4140Alloy Steel€66.92
RFQ
APPROVED VENDOR 2HKE5 Flat Stock Steel 4140 1/4 x 3 Inch 6 Feet Length | AC2BUE 2HKE5Grade 4140Alloy Steel€108.89
RFQ
APPROVED VENDOR 2HKE8 Flat Stock Steel 4140 3/8 x 1 Inch 3 Feet Length | AC2BUH 2HKE8Grade 4140Alloy Steel€33.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2HKG1 Flat Stock Steel 4140 1/2 x 1 1/2 Inch 3 Feet
€72.98 /unit