Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2HKA8 Rod Steel 1144 2 Inch Diameter x 1 Feet Length | AC2BRU

APPROVED VENDOR 2HKA8 Rod Steel 1144 2 Inch Diameter x 1 Feet Length

Item: AC2BRU Model: 2HKA8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
Alloy Type1144
Diameter2"
Diameter Tolerance-0.004" to 0"
FinishUnpolished
Length1"
Length Tolerance-1" to +1"
MaterialCarbon Steel
TemperCold Finish
TypeGeneral Purpose
Typical Tensile Strength100000 psi
Typical Yield Strength95500 psi
FabricationCold Finished
Heat TreatmentStress Relieved
Mechanical FinishMill
Outside Diameter2"
Outside Diameter Tolerance0", 0.003"
Overall Length12"
Rockwell HardnessC25
ShapeRod
StandardsASTM A108, ASTM A311 CLASS B
Tensile Strength115000 psi
Tolerance RatingStandard

Shipping Info:

Ship weight (kg) 4.7475
Ship height (cm)5.08
Ship length (cm)30.48
Ship width (cm)5.08
HS code7228100060
Country of OriginSG

Product Variants

ProductModelDiameterTypeHardness ScalePrice
APPROVED VENDOR 2HJF4 Rod Steel 1018 1/4 Inch Diameter x 1 Feet Length | AC2BKK 2HJF41/4"General Purpose-€9.41
APPROVED VENDOR 2HJF5 Rod Steel 1018 3/8 Inch Diameter x 1 Feet Length | AC2BKL 18R.375-123/8"General Purpose-€5.43
APPROVED VENDOR 2HJF6 Rod Steel 1018 1/2 Inch Diameter x 1 Feet Length | AC2BKM 2HJF61/2"General Purpose-€6.76
APPROVED VENDOR 2HJF8 Rod Steel 1018 3/4 Inch Diameter x 1 Feet Length | AC2BKP 2HJF83/4"General Purpose-€11.63
APPROVED VENDOR 2HJG1 Rod Steel 1018 1 Inch Diameter x 1 Feet Length | AC2BKR 2HJG11"General Purpose-€26.16
APPROVED VENDOR 2HJG2 Rod Steel 1018 1 1/8 Inch Diameter x 1 Feet Length | AC2BKT 2HJG21 1/8"General Purpose-€14.19
APPROVED VENDOR 2HJG3 Rod Steel 1018 1 1/4 Inch Diameter x 1 Feet Length | AC2BKU 2HJG31 1/4"General Purpose-€23.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2HKA8 Rod Steel 1144 2 Inch Diameter x 1 Feet Length
€57.83 /unit