APPROVED VENDOR 2HJX9 Rod Steel 1215 3 Inch Diameter x 1 Feet Length | AC2BQQ

APPROVED VENDOR 15R3 Rod Steel 1215 3 Inch Diameter x 1 Feet Length

Item: AC2BQQ Model: 15R3Cross Ref: 2HJX9
In Stock

Get it by Wednesday, Jun 11

€161.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
Alloy Type1215
Diameter3"
Diameter Tolerance-0.004" to 0"
FinishUnpolished
Length1"
Length Tolerance-1" to +1"
MaterialCarbon Steel
TemperCold Finish
TypeGeneral Purpose
Typical Tensile Strength78000 psi
Typical Yield Strength60000 psi
FabricationCold Finished
Heat TreatmentNo Heat Treatment
Mechanical FinishMill
Outside Diameter3"
Outside Diameter Tolerance0", 0.004"
Overall Length12"
Rockwell HardnessNot Rated
ShapeRod
StandardsAISI 1215, ASTM 108, UNS G12150
Tensile Strength78000 psi
Tolerance RatingStandard

Shipping Info:

Ship weight (kg) 10.7325
Ship height (cm)7.62
Ship length (cm)30.48
Ship width (cm)7.62
HS code7228100060
Country of OriginSG

Product Variants

ProductModelDiameterTypePrice
APPROVED VENDOR 2HJY1 Rod Steel 1215 3 1/2 Inch Diameter x 1 Feet Length | AC2BQR 2HJY13 1/2"General Purpose€175.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 15R3 Rod Steel 1215 3 Inch Diameter x 1 Feet Length
€161.80 /unit