Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2HJU8 Hex Rod Steel 12l14 1 1/4 Inch Hex x 1 Feet Length | AC2BPL

APPROVED VENDOR 2HJU8 Hex Rod Steel 12l14 1 1/4 Inch Hex x 1 Feet Length

Item: AC2BPL Model: 2HJU8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Stock
Alloy Type12L14
FinishUnpolished
Hex Size1 1/4"
Hex Width Tolerance-0.003" to 0"
Length1"
Length Tolerance-1" to +1"
MaterialCarbon Steel
TemperCold Finish
TypeGeneral Purpose
Typical Tensile Strength78000 psi
Typical Yield Strength60000 psi
Brinell Hardness85
FabricationCold Finished
Heat TreatableYes
Heat TreatmentNo Heat Treatment
Hex Width1 1/4"
Machinability193%
Material Grade12L14
Mechanical FinishMill
Overall Length12"
Rockwell HardnessNot Rated
ShapeHex Bar
StandardsASTM A108, ASTM A29
System Of MeasurementImperial
Tensile Strength78000 psi
Tolerance RatingStandard
Width Tolerance+0/-0.003"
Yield Strength60000 psi

Shipping Info:

Ship weight (kg) 2.07
Ship height (cm)3.3
Ship length (cm)30.48
Ship width (cm)3.3
HS code7228606000
Country of OriginSG

Product Variants

ProductModelTypical Tensile StrengthHex Width ToleranceTypical Yield StrengthHex SizeAlloy TypeLength ToleranceMaterialFinishPrice
APPROVED VENDOR 2AVF5 Hex Rod Steel 1018 1 Inch Hex x 1 Feet Length | AB9BMK 2AVF565000 psi-0.003" to 0"55000 psi1"1018-1" to +1"Carbon SteelUnpolished€19.24
APPROVED VENDOR 2AVF6 Hex Rod Steel 1018 1 1/4 Inch Hex x 1 Feet | AB9BML 2AVF665000 psi-0.003" to 0"55000 psi1 1/4"1018-1" to +1"Carbon SteelUnpolished€30.48
APPROVED VENDOR 2AVF7 Hex Rod Steel 1018 1 1/2 Inch Hex x 1 Feet | AB9BMM 2AVF765000 psi-0.003" to 0"55000 psi1 1/2"1018-1" to +1"Carbon SteelUnpolished€46.21
APPROVED VENDOR 2AVF8 Hex Rod Steel 1018 2 Inch Hex x 1 Feet Length | AB9BMN 2AVF865000 psi-0.004" to 0"55000 psi2"1018-1" to +1"Carbon SteelUnpolished€68.75
APPROVED VENDOR 2AVF9 Hex Rod Steel 1018 2 1/2 Inch Hex x 1 Feet | AB9BMP 2AVF965000 psi-0.004" to 0"55000 psi2 1/2"1018-1" to +1"Carbon SteelUnpolished€133.33
APPROVED VENDOR 2AVG1 Hex Rod Steel 1018 1 1/4 Inch Hex x 3 Feet | AB9BMQ 2AVG165000 psi-0.003" to 0"55000 psi1 1/4"1018-3" to +3"Carbon SteelUnpolished€65.42
APPROVED VENDOR 2AVG2 Hex Rod Steel 1018 1 1/2 Inch Hex x 3 Feet | AB9BMR 2AVG265000 psi-0.003" to 0"55000 psi1 1/2"1018-3" to +3"Carbon SteelUnpolished€94.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2HJU8 Hex Rod Steel 12l14 1 1/4 Inch Hex x 1 Feet Length
€26.97 /unit