Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2HJR6 Rod Steel 12l14 1 3/8 Inch Diameter x 3 Feet Length | AC2BNP

APPROVED VENDOR 2HJR6 Rod Steel 12l14 1 3/8 Inch Diameter x 3 Feet Length

Item: AC2BNP Model: 2HJR6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€106.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
Alloy Type12L14
Diameter1 3/8"
Diameter Tolerance-0.002" to 0"
FinishUnpolished
Length3 ft.
Length Tolerance-3" to +3"
MaterialCarbon Steel
TemperCold Finish
TypeGeneral Purpose
Typical Tensile Strength78000 psi
Typical Yield Strength60000 psi

Shipping Info:

Ship weight (kg) 6.9075
Ship height (cm)3.56
Ship length (cm)91.44
Ship width (cm)3.56
HS code7228100060
Country of OriginSG

Product Variants

ProductModelDiameterTypeHardness ScalePrice
APPROVED VENDOR 2HJF4 Rod Steel 1018 1/4 Inch Diameter x 1 Feet Length | AC2BKK 2HJF41/4"General Purpose-€9.41
APPROVED VENDOR 2HJF5 Rod Steel 1018 3/8 Inch Diameter x 1 Feet Length | AC2BKL 18R.375-123/8"General Purpose-€5.43
APPROVED VENDOR 2HJF6 Rod Steel 1018 1/2 Inch Diameter x 1 Feet Length | AC2BKM 2HJF61/2"General Purpose-€6.76
APPROVED VENDOR 2HJF8 Rod Steel 1018 3/4 Inch Diameter x 1 Feet Length | AC2BKP 2HJF83/4"General Purpose-€11.63
APPROVED VENDOR 2HJG1 Rod Steel 1018 1 Inch Diameter x 1 Feet Length | AC2BKR 2HJG11"General Purpose-€26.16
APPROVED VENDOR 2HJG2 Rod Steel 1018 1 1/8 Inch Diameter x 1 Feet Length | AC2BKT 2HJG21 1/8"General Purpose-€14.19
APPROVED VENDOR 2HJG3 Rod Steel 1018 1 1/4 Inch Diameter x 1 Feet Length | AC2BKU 2HJG31 1/4"General Purpose-€23.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2HJR6 Rod Steel 12l14 1 3/8 Inch Diameter x 3 Feet Length
€106.71 /unit