Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2HHH1 Bar Rectangular Steel 1018 1/2 x 2 Inch 1 Feet Length | AC2BBW

APPROVED VENDOR 2HHH1 Bar Rectangular Steel 1018 1/2 x 2 Inch 1 Feet Length

Item: AC2BBW Model: 2HHH1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangular Bar
Alloy Type1018
FinishUnpolished
GradeGrade 1018
Length1"
Length Tolerance-1" to +1"
MaterialCarbon Steel
TemperCold Finish
Thickness1/2"
Thickness Tolerance-0.005" to 0"
TypeGeneral Purpose
Typical Tensile Strength65000 psi
Typical Yield Strength55000 psi
Width2"
Width Tolerance-005" to 0"

Shipping Info:

Ship weight (kg) 1.5075
Ship height (cm)1.27
Ship length (cm)30.48
Ship width (cm)5.08
HS code7215500015
Country of OriginSG

Product Variants

ProductModelMaterialFinishPrice
APPROVED VENDOR 2AVE5 Bar Rectangular Steel 1018 5/8 x 1 Inch 1 Feet Length | AB9BMA 2AVE5Carbon SteelUnpolished€13.76
APPROVED VENDOR 2AVE6 Bar Rectangular Steel 1018 5/8 x 1 1/4 Inch 1 Feet | AB9BMB 2AVE6Carbon SteelUnpolished€16.23
APPROVED VENDOR 2AVE7 Bar Rectangular Steel 1018 5/8 x 1 1/2 Inch 1 Feet | AB9BMC 2AVE7Carbon SteelUnpolished€20.21
APPROVED VENDOR 2AVE8 Bar Rectangular Steel 1018 5/8 x 1 3/4 Inch 1 Feet | AB9BMD 2AVE8Carbon SteelUnpolished€21.13
APPROVED VENDOR 2AVE9 Bar Rectangular Steel 1018 5/8 x 2 Inch 1 Feet Length | AB9BME 2AVE9Carbon SteelUnpolished€23.94
APPROVED VENDOR 2AVF1 Bar Rectangular Steel 1018 5/8 x 3 Inch 1 Feet Length | AB9BMF 2AVF1Carbon SteelUnpolished€33.96
APPROVED VENDOR 2AVF2 Bar Rectangular Steel 1018 5/8 x 3 1/2 Inch 1 Feet | AB9BMG 2AVF2Carbon SteelUnpolished€40.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2HHH1 Bar Rectangular Steel 1018 1/2 x 2 Inch 1 Feet Length
€20.51 /unit