Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2HFY9 Wall Shelf 11-1/2inh 24inw 16ind | AC2AUZ

APPROVED VENDOR 2HFY9 Wall Shelf 11-1/2inh 24inw 16ind

Item: AC2AUZ Model: 2HFY9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€72.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Shelf
ColorSilver
Depth16"
FinishGalvanized
Gauge18 ga.
MaterialSteel
Overall Height11 1/2"
Shelf Capacity100 lbs.
Width24"
Load Capacity100 lbs.
Load Capacity Per Shelf100 lbs.
Overall Depth16"
Overall Width24"
StandardsNSF
Usable Depth16"

Shipping Info:

Ship weight (kg) 5.202
Ship height (cm)10.16
Ship length (cm)63.5
Ship width (cm)43.18
HS code7323999080
Country of OriginCN

Product Variants

ProductModelMaterialColorOverall HeightShelf CapacityGaugeFinishPrice
APPROVED VENDOR 2HFX9 Wall Shelf 11-1/2inh 24inw 12ind | AC2AUU 2HFX9SteelSilver11 1/2"100 lbs.-Galvanized€62.11
APPROVED VENDOR 2HFY1 Wall Shelf 11-1/2inh 36inw 12ind | AC2AUV 2HFY1SteelSilver11 1/2"100 lbs.18 ga.Galvanized€74.61
APPROVED VENDOR 2HFY2 Wall Shelf 11-1/2inh 48inw 12ind | AC2AUW 2HFY2SteelSilver11 1/2"100 lbs.18 ga.Galvanized€90.90
APPROVED VENDOR 2HFY3 Wall Shelf 11-1/2inh 60inw 12ind | AC2AUX 2HFY3SteelSilver11 1/2"100 lbs.18 ga.Galvanized€109.50
APPROVED VENDOR 2HFZ1 Wall Shelf 11-1/2inh 36inw 16ind | AC2AVA 2HFZ1SteelSilver11 1/2"100 lbs.18 ga.Galvanized€101.96
APPROVED VENDOR 2HFZ9 Wall Shelf 11-1/2inh 24inw 12ind | AC2AVB 2HFZ9Stainless SteelNatural11 1/2"100 lbs.18 ga.-€150.83
APPROVED VENDOR 2HGA1 Wall Shelf 11-1/2inh 36inw 12ind | AC2AVC 2HGA1Stainless SteelNatural11 1/2"100 lbs.18 ga.-€192.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2HFY9 Wall Shelf 11-1/2inh 24inw 16ind
€72.93 /unit