Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2HER7 Socket Mounting Base Single L 5 In | AC2AMX

APPROVED VENDOR 2HER7 Socket Mounting Base Single L 5 In

Item: AC2AMX Model: 2HER7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Socket Mounting Base
ColorSilver
Compatible Product TypeHandrail Section
Compatible With Manufacturer Model Number2HER9, 2HET1, 2HET2, 5NPN2, 5NPN3, 5NPN4, 5NPN5, 5NPN6, 5NPN7, 5NPN8
MaterialCast Iron
Mounting Hole Diameter3/8"
Overall Depth5"
Overall Height4"
Overall Width5"
Product TypeSingle Socket Mounting Base

Shipping Info:

Ship weight (kg) 2.07
Ship height (cm)10.16
Ship length (cm)12.7
Ship width (cm)12.7
HS code8302416080
Country of OriginCN

Product Variants

ProductModelMPNPrice
APPROVED VENDOR 2HER8 Socket Mounting Base Double L 7-1/2 In | AC2AMY 2HER82HER8€73.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2HER7 Socket Mounting Base Single L 5 In
€62.72 /unit