Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2FE28 Hex Cap Screw Grade 5 3/8-16 x 1-1/2 - Pack Of 25 | AB9UUJ

APPROVED VENDOR 2FE28 Hex Head Cap Screw, 3/8 In - 16 Thread Size, Steel, 1 1/2 In Lg., 3/8 In Head Ht., Gr. 5, 25 Pk

Item: AB9UUJ Model: 2FE28
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.04 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade 5
HardnessRockwell C25-C34
Head Height3/8"
Head TypeLocking Flange
Head Width9/16"
Length1 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length1"
Thread Size3/8"-16
Thread StyleFully Threaded
Thread TypeCoarse
Dimensional StandardsASME B18.2.1
Fastener Length1 1/2"
Flange Diameter13/16"
Flange TypeSerrated
Head StyleHex Flange
Made In North AmericaNo
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length1"
Rockwell HardnessHRC25
Screw Size3/8"
Thread Fit2A
TypeFlange Bolt

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)6.35
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleHead TypeHardnessThread DirectionThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U01200.037.0050 Hex Cap Screw Grade 5 3/8-16 x 1/2 - Pack Of 50 | AB6ZRJ 22TC02 U01200.037.0050Fully ThreadedHexRockwell C19Right Hand3/8"-16SteelZinc PlatedCoarse50€10.49
APPROVED VENDOR U01200.037.0062 Hex Cap Screw Grade 5 3/8-16 x 5/8 - Pack Of 50 | AB6ZRK 22TC03 U01200.037.0062Fully ThreadedHexRockwell C19Right Hand3/8"-16SteelZinc PlatedCoarse50€10.18
APPROVED VENDOR U01200.037.0087 Hex Cap Screw Grade 5 3/8-16 x 7/8 - Pack Of 50 | AB6ZRL 22TC04 U01200.037.0087Fully ThreadedHexRockwell C19Right Hand3/8"-16SteelZinc PlatedCoarse50€11.55
APPROVED VENDOR U01200.037.0125 Hex Cap Screw Grade 5 3/8-16 x 1-1/4 - Pack Of 50 | AB6ZRM 22TC05 U01200.037.0125Fully ThreadedHexRockwell C19Right Hand3/8"-16SteelZinc PlatedCoarse50€14.32
APPROVED VENDOR U01200.037.0150 Hex Cap Screw Grade 5 3/8-16 x 1-1/2 - Pack Of 50 | AB6ZRN 22TC06 U01200.037.0150Partially ThreadedHexRockwell C19Right Hand3/8"-16SteelZinc PlatedCoarse50€17.50
APPROVED VENDOR U01200.037.0275 Hex Cap Screw Grade 5 3/8-16 x 2-3/4 - Pack Of 25 | AB6ZRP 22TC07 U01200.037.0275Partially ThreadedHexRockwell C19Right Hand3/8"-16SteelZinc PlatedCoarse25€12.62
APPROVED VENDOR U01200.037.0325 Hex Cap Screw Grade 5 3/8-16 x 3-1/4 - Pack Of 25 | AB6ZRQ 22TC08 U01200.037.0325Partially ThreadedHexRockwell C19Right Hand3/8"-16SteelZinc PlatedCoarse25€14.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2FE28 Hex Head Cap Screw, 3/8 In - 16 Thread Size, Steel, 1 1/2 In Lg., 3/8 In Head Ht., Gr. 5, 25 Pk
€33.04 /pack