Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2FB62 Hex Cap Screw 5/8-11 x 2-1/4 Pk5 | AB9UGG

APPROVED VENDOR 2FB62 Hex Head Cap Screw, 5/8 In - 11 Thread Size, Alloy Steel, 2 1/4 In Lg., 5/8 In Head Ht., 5 Pk

Item: AB9UGG Model: 2FB62
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.46 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade A574
HardnessRockwell C37-C45
Head Height5/8"
Head TypeTwelve Point Flange
Head Width5/8"
Length2 1/4"
MaterialAlloy Steel
System Of MeasurementImperial
Tensile Strength170000 psi
Thread DirectionRight Hand
Thread Length1 3/4"
Thread Size5/8"-11
Thread StylePartially Threaded
Thread TypeCoarse
Dimensional StandardsIFI-115
Fastener Length2 1/4"
Flange Diameter15/16"
Flange TypeStandard
Made In North AmericaNot Made in North America
Material Grade/classGrade E9
Material Quality StandardsASTM A574
Minimum Thread Length1 3/4"
Rockwell HardnessC37 to C45
Screw Size5/8"
Thread Fit3A

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)3.81
Ship length (cm)15.24
Ship width (cm)5.08
HS code7318158085
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR 716098G Hex Cap Screw 5/8-11 x 1-1/2 Pk5 | AB6ENM 21C348 716098GFully ThreadedRight HandTwelve Point FlangeRockwell C37-C455/8"-11Alloy SteelPlainCoarse5€20.16
APPROVED VENDOR 2FB57 Hex Cap Screw 5/8-11 x 1-3/4 Pk5 | AB9UGB 2FB57Fully ThreadedRight HandTwelve Point FlangeRockwell C37-C455/8"-11Alloy SteelPlainCoarse5€25.09
APPROVED VENDOR 2FB59 Hex Cap Screw 5/8-11 x 2 Pk5 | AB9UGD 2FB59Fully ThreadedRight HandTwelve Point FlangeRockwell C37-C455/8"-11Alloy SteelPlainCoarse5€26.55
APPROVED VENDOR 2FB64 Hex Cap Screw 5/8-11 x 2-1/2 Pk5 | AB9UGJ 2FB64Partially ThreadedRight HandTwelve Point FlangeRockwell C37-C455/8"-11Alloy SteelPlainCoarse5€25.63
APPROVED VENDOR 2FB66 Hex Cap Screw 5/8-11 x 2-3/4 Pk5 | AB9UGL 2FB66Partially ThreadedRight HandTwelve Point FlangeRockwell C37-C455/8"-11Alloy SteelPlainCoarse5€30.63
APPROVED VENDOR 2FB68 Hex Cap Screw 5/8-11 x 3 Pk5 | AB9UGN 2FB68Partially ThreadedRight HandTwelve Point FlangeRockwell C37-C455/8"-11Alloy SteelPlainCoarse5€28.91
APPROVED VENDOR 2FB70 Hex Cap Screw 5/8-11 x 3-1/2 Pk5 | AB9UGQ 2FB70Partially ThreadedRight HandTwelve Point FlangeRockwell C37-C455/8"-11Alloy SteelPlainCoarse5€32.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2FB62 Hex Head Cap Screw, 5/8 In - 11 Thread Size, Alloy Steel, 2 1/4 In Lg., 5/8 In Head Ht., 5 Pk
€26.46 /pack