Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2EZW7 Square Stock, Aluminium 6061, 1 x 1 x 3 | AB9TCM

APPROVED VENDOR 61S1-36 Square Stock, Aluminium, 1 x 1 x 36 Inch Size

Item: AB9TCM Model: 61S1-36Cross Ref: 2EZW7
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare Stock
Alloy Type6061
FinishUnpolished
Hardness ScaleBHN
Length3 ft.
Length Tolerance-3" to +3"
MaterialAluminum
TemperExtruded
Thickness1"
Thickness Tolerance-0.012" to +0.012"
TypeCorrosion Resistant Coated
Typical HardnessHRC 95
Typical Tensile Strength45000 psi
Typical Yield Strength40000 psi
Width1"
Width Tolerance-0.012" to +0.012"
FabricationExtruded
Heat TreatmentPre Hardened
Mechanical FinishMill
Overall Length36"
Overall Width1"
Rockwell HardnessB95
ShapeSheet
StandardsAMS QQ-A-200/3, ASTM B221
Tensile Strength45000 psi

Shipping Info:

Ship weight (kg) 1.6065
Ship height (cm)2.54
Ship length (cm)91.44
Ship width (cm)2.54
HS code7604295060
Country of OriginUS

Product Variants

ProductModelThicknessLength ToleranceWidth ToleranceThickness ToleranceMaterialTemperTypeAlloy TypePrice
APPROVED VENDOR 2AVD3 Square Aluminium 6061 5/8 x 5/8 Inch 1 Feet | AB9BLP 2AVD35/8"-1" to +1"-0.009" to +0.009"-0.009" to +0.009"AluminumExtrudedCorrosion Resistant Coated6061€8.21
APPROVED VENDOR 2EZF4 Square Stock Aluminium 6061 3/8 x 3/8 Inch 6 Feet | AB9RYM 61S.375-723/8"-6" to +6"-0.008" to +0.008"-0.008" to +0.008"AluminumExtrudedCorrosion Resistant Coated6061€10.11
RFQ
APPROVED VENDOR 2EZP2 Square Stock Aluminium 6061 5/8 x 5/8 Inch 3 Feet | AB9TAU 61S.625-365/8"-3" to +3"-0.009" to +0.009"-0.009" to +0.009"AluminumExtrudedCorrosion Resistant Coated6061€13.23
APPROVED VENDOR 2EZR5 Square Stock Aluminium 6061 5/8 x 5/8 Inch 6 Feet | AB9TBD 61S.625-725/8"-6" to +6"-0.009" to +0.009"-0.009" to +0.009"AluminumExtrudedCorrosion Resistant Coated6061€30.29
RFQ
APPROVED VENDOR 2EZV9 Square Stock Aluminium 6061 1 x 1 Inch 1 Feet | AB9TCE 61S1-121"-1" to +1"-0.012" to +0.012"-0.012" to +0.012"AluminumExtrudedCorrosion Resistant Coated6061€11.26
APPROVED VENDOR 2EZX5 Square Stock Aluminium 6061 1 x 1 Inch 6 Feet | AB9TCV 2EZX51"-6" to +6"-0.012" to +0.012"-0.012" to +0.012"AluminumExtrudedCorrosion Resistant Coated6061€40.73
RFQ
APPROVED VENDOR 2FAA3 Square Aluminium 6061 1 3/4 x 1 3/4 Inch 1 Feet | AB9TZB 61S1.75-121 3/4"-1" to +1"-0.014" to +0.014"-0.014" to +0.014"AluminumExtrudedCorrosion Resistant Coated6061€30.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 61S1-36 Square Stock, Aluminium, 1 x 1 x 36 Inch Size
€30.42 /unit