Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2EZL6 Rod Aluminium 2024 3 1/2 Inch Diameter x 1 Feet Length | AB9TAJ

APPROVED VENDOR 2EZL6 Rod Aluminium 2024 3 1/2 Inch Diameter x 1 Feet Length

Item: AB9TAJ Model: 2EZL6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€208.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
Alloy Type2024
Dia. Tolerance-0.012" to +0.012"
Diameter3 1/2"
FinishUnpolished
GradeGrade 2024
Hardness ScaleBHN
Length1"
Length Tolerance-1" to +1"
MaterialAluminum
TemperCold Finish
Tensile Strength68000 psi
TypeGeneral Purpose
Typical Hardness120
Yield Strength47000 psi
Brinell Hardness120
Diameter Tolerance+/-0.012"
FabricationCold Finished
Heat TreatableYes
Heat TreatmentAnnealed
Material GradeGrade 2024
Mechanical FinishMill
Outside Diameter3 1/2"
Overall Length12"
ShapeRod
StandardsAMS QQ-A-200/3
Typical Tensile Strength (psi)68000 psi
Typical Yield Strength (psi)47000 psi

Shipping Info:

Ship weight (kg) 5.175
Ship height (cm)8.89
Ship length (cm)30.48
Ship width (cm)8.89
HS code7604295060
Country of OriginUS

Product Variants

ProductModelTemperGradeLength ToleranceDia. ToleranceTensile StrengthYield StrengthTypical HardnessPkg. Qty.Price
APPROVED VENDOR 2AVB5 Rod Aluminium 6061 2 3/4 Inch Diameter x 6 Feet Length | AB9BLA 61R2.75-72Extruded--6" to +6"-0.024" to +0.024"45000 psi40000 psiHRC 951€323.39
RFQ
APPROVED VENDOR 2AVB7 Rod Aluminium 6061 3 Inch Diameter x 6 Feet Length | AB9BLC 61R3-72Extruded--6" to +6"-0.024" to +0.024"45000 psi40000 psiHRC 951€380.75
RFQ
APPROVED VENDOR 2AVC5 Rod Aluminium 2024 1 Inch Diameter x 3 Feet Length | AB9BLG 2AVC5Cold FinishGrade 2024-3" to +3"-0.002" to +0.002"68000 psi47000 psi1201€55.92
APPROVED VENDOR 2AVC7 Rod Aluminium 2024 1 1/4 Inch Diameter x 3 Feet Length | AB9BLJ 2AVC7Cold FinishGrade 2024-3" to +3"-0.0025" to +0.0025"68000 psi47000 psi1201€87.02
APPROVED VENDOR 2AVC9 Rod Aluminium 2024 1 1/2 Inch Diameter x 3 Feet Length | AB9BLL 2AVC9Cold FinishGrade 2024-3" to +3"-0.0025" to +0.0025"68000 psi47000 psi1201€163.81
APPROVED VENDOR 2AVD2 Rod Aluminium 2024 1 3/4 Inch Diameter x 3 Feet Length | AB9BLN 2AVD2Cold FinishGrade 2024-3" to +3"-0.004" to +0.004"68000 psi47000 psi1201€147.72
APPROVED VENDOR 2AVD4 Rod Aluminium 2024 2 Inch Diameter x 3 Feet Length | AB9BLQ 2AVD4Cold FinishGrade 2024-3" to +3"-0.004" to +0.004"68000 psi47000 psi1201€195.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2EZL6 Rod Aluminium 2024 3 1/2 Inch Diameter x 1 Feet Length
€208.62 /unit