Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2EZB2 Flat Stock Aluminium 6061 1/4 x 2 1/2 Inch 6 Feet | AB9RXJ

APPROVED VENDOR 2EZB2 Flat Stock Aluminium 6061 1/4 x 2 1/2 Inch 6 Feet

Item: AB9RXJ Model: 2EZB2
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€24.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Stock
Alloy Type6061
FinishUnpolished
Hardness ScaleBHN
Length6"
Length Tolerance-6" to +6"
MaterialAluminum
TemperExtruded
Thickness1/4"
Thickness Tolerance-0.008" to +0.008"
TypeCorrosion Resistant Coated
Typical HardnessHRC 95
Typical Tensile Strength45000 psi
Typical Yield Strength40000 psi
Width2 1/2"
Width Tolerance-0.024" to +0.024"

Shipping Info:

Ship weight (kg) 1.98
Ship height (cm)0.76
Ship length (cm)182.88
Ship width (cm)6.35
HS code7604295060
Country of OriginUS

Product Variants

ProductModelThicknessLength ToleranceWidth ToleranceThickness ToleranceTypeAlloy TypeFinishTypical Tensile StrengthPrice
APPROVED VENDOR SB-3003-0125-01-12 Flat Stock 3003 Aluminium 1/8 Inch T 1 Inch x 1 Feet | AB2VET 1NZC8 SB-3003-0125-01-121/8"-0.5" to +0.5"-0.063" to +0.063"-0.006" to +0.006"Corrosion Resistant Coated3003Mill22000 psi€16.70
APPROVED VENDOR SB-3003-0125-01-36 Flat Stock 3003 Aluminium 1/8 Inch T 1 Inch x 3 Feet | AB2VEU 1NZC9 SB-3003-0125-01-361/8"-0.5" to +0.5"-0.063" to +0.063"-0.006" to +0.006"Corrosion Resistant Coated3003Mill22000 psi€26.67
APPROVED VENDOR SB-3003-0125-01-72 Flat Stock 3003 Aluminium 1/8 Inch T 1 Inch x 6 Feet | AB2VEV 1NZD1 SB-3003-0125-01-721/8"-0.5" to +0.5"-0.063" to +0.063"-0.006" to +0.006"Corrosion Resistant Coated3003Mill22000 psi€42.83
RFQ
APPROVED VENDOR SB-3003-0125-15-12 Flat 3003 Aluminium 1/8 Inch T 1 1/2 Inch x 1 Feet | AB2VEW 1NZD2 SB-3003-0125-15-121/8"-0.5" to +0.5"-0.063" to +0.063"-0.006" to +0.006"Corrosion Resistant Coated3003Mill22000 psi€19.02
APPROVED VENDOR SB-3003-0125-15-36 Flat 3003 Aluminium 1/8 Inch T 1 1/2 Inch x 3 Feet | AB2VEX 1NZD3 SB-3003-0125-15-361/8"-0.5" to +0.5"-0.063" to +0.063"-0.006" to +0.006"Corrosion Resistant Coated3003Mill22000 psi€32.93
APPROVED VENDOR SB-3003-0125-15-72 Flat 3003 Aluminium 1/8 Inch T 1 1/2 Inch x 6 Feet | AB2VEY 1NZD4 SB-3003-0125-15-721/8"-0.5" to +0.5"-0.063" to +0.063"-0.006" to +0.006"Corrosion Resistant Coated3003Mill22000 psi€54.75
RFQ
APPROVED VENDOR SB-3003-0125-02-12 Flat Stock 3003 Aluminium 1/8 Inch T 2 Inch x 1 Feet | AB2VEZ 1NZD5 SB-3003-0125-02-121/8"-0.5" to +0.5"-0.063" to +0.063"-0.006" to +0.006"Corrosion Resistant Coated3003Mill22000 psi€19.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2EZB2 Flat Stock Aluminium 6061 1/4 x 2 1/2 Inch 6 Feet
€24.30 /unit