Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2EYK1 Rod Aluminium 6061 7/8 Inch Diameter x 6 Feet Length | AB9RRG

APPROVED VENDOR 61R.875-72 Rod Aluminium 6061 7/8 Inch Diameter x 6 Feet Length

Item: AB9RRG Model: 61R.875-72Cross Ref: 2EYK1
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€39.45 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
Alloy Type6061
Dia. Tolerance-0.01" to +0.01"
Diameter7/8"
FinishUnpolished
Hardness ScaleBHN
Length6"
Length Tolerance-6" to +6"
MaterialAluminum
TemperExtruded
Tensile Strength45000 psi
TypeCorrosion Resistant
Typical HardnessHRC 95
Yield Strength40000 psi
Brinell Hardness95
Diameter Tolerance+/-0.010"
FabricationExtruded
Heat TreatableYes
Heat TreatmentHardened
Includes Material CertificateYes
Material GradeGrade 6061
Mechanical FinishMill
Outside Diameter7/8"
Overall Length6 ft.
Rockwell HardnessNot Rated
ShapeRod
StandardsAMS-QQ-A-220, ASTM B211
Typical Tensile Strength (psi)45000 psi
Typical Yield Strength (psi)40000 psi

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)2.29
Ship length (cm)182.88
Ship width (cm)2.29
HS code7604295060
Country of OriginUS

Product Variants

ProductModelTemperGradeLength ToleranceDia. ToleranceTensile StrengthYield StrengthTypical HardnessPkg. Qty.Price
APPROVED VENDOR 2AVB5 Rod Aluminium 6061 2 3/4 Inch Diameter x 6 Feet Length | AB9BLA 61R2.75-72Extruded--6" to +6"-0.024" to +0.024"45000 psi40000 psiHRC 951€323.39
RFQ
APPROVED VENDOR 2AVB7 Rod Aluminium 6061 3 Inch Diameter x 6 Feet Length | AB9BLC 61R3-72Extruded--6" to +6"-0.024" to +0.024"45000 psi40000 psiHRC 951€380.75
RFQ
APPROVED VENDOR 2AVC5 Rod Aluminium 2024 1 Inch Diameter x 3 Feet Length | AB9BLG 2AVC5Cold FinishGrade 2024-3" to +3"-0.002" to +0.002"68000 psi47000 psi1201€55.92
APPROVED VENDOR 2AVC7 Rod Aluminium 2024 1 1/4 Inch Diameter x 3 Feet Length | AB9BLJ 2AVC7Cold FinishGrade 2024-3" to +3"-0.0025" to +0.0025"68000 psi47000 psi1201€87.02
APPROVED VENDOR 2AVC9 Rod Aluminium 2024 1 1/2 Inch Diameter x 3 Feet Length | AB9BLL 2AVC9Cold FinishGrade 2024-3" to +3"-0.0025" to +0.0025"68000 psi47000 psi1201€163.81
APPROVED VENDOR 2AVD2 Rod Aluminium 2024 1 3/4 Inch Diameter x 3 Feet Length | AB9BLN 2AVD2Cold FinishGrade 2024-3" to +3"-0.004" to +0.004"68000 psi47000 psi1201€147.72
APPROVED VENDOR 2AVD4 Rod Aluminium 2024 2 Inch Diameter x 3 Feet Length | AB9BLQ 2AVD4Cold FinishGrade 2024-3" to +3"-0.004" to +0.004"68000 psi47000 psi1201€195.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 61R.875-72 Rod Aluminium 6061 7/8 Inch Diameter x 6 Feet Length
€39.45 /unit