Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2DML5 Shoulder Screw 3/8 Diameter x 4-1/2 Length 188 Stainless Steel - PK 2 | AB9JZN

APPROVED VENDOR 2DML5 Shoulder Screw, 5/16 In - 18 Thread Size, 4 1/2 In Shoulder Lg., 1/4 In Head Ht., Std, 2 Pk

Item: AB9JZN Model: 2DML5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€80.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoulder Screw
Drive Size3/16"
Drive TypeHex Socket
GradeGrade 18-8
HardnessRockwell B55
Head Dia.9/16"
Head Height1/4"
Head TypeStandard
MaterialStainless Steel
Min. Tensile Strength70000 psi
Shoulder Dia.3/8"
Shoulder Length4 1/2"
Shoulder Length Tolerance+0.01"
System Of MeasurementImperial
Thread Length1/2"
Thread Size5/16"-18
TypeStandard
Dimensional StandardsASME B18.3
Display Qty2
FinishPlain
Head Diameter9/16"
Head TextureKnurled
Material Grade/class18-8
Precision ScrewNo
Rockwell HardnessB55
Shoulder Diameter3/8"
Shoulder Diameter Tolerance0.002" to 0.004"
Tensile Strength70000 psi
Thread Fit3A

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)1.52
Ship length (cm)13.46
Ship width (cm)2.79
HS code7318158030
Country of OriginUS

Product Variants

ProductModelThread SizeShoulder LengthShoulder Dia.Thread LengthShoulder Length ToleranceHead Dia.Head HeightDrive SizePkg. Qty.Price
APPROVED VENDOR PAT4410 Shoulder Screw Stainless Steel 4-40 1/8 Inch - Pack Of 5 | AB2YKF 1PU10 PAT4410#4-401/8"1/8"5/32"+0.002"1/4"1/8"5/64"5€23.90
APPROVED VENDOR PAT4411 Shoulder Screw Stainless Steel 4-40 3/16 Inch Pk5 | AB2YKH 1PU12 PAT4411#4-403/16"1/8"5/32"+0.002"1/4"1/8"5/64"5€22.75
APPROVED VENDOR PAT4412 Shoulder Screw Stainless Steel 4-40 1/4 Inch - Pack Of 5 | AB2YKK 1PU14 PAT4412#4-401/4"1/8"5/32"+0.002"1/4"1/8"5/64"5€23.57
APPROVED VENDOR PAT4413 Shoulder Screw Stainless Steel 4/40 5/16 Inch Pk5 | AB2YKM 1PU16 PAT4413#4-405/16"1/8"5/32"+0.002"1/4"1/8"5/64"5€28.24
APPROVED VENDOR PAT4414 Shoulder Screw Stainless Steel 4-40 3/8 Inch - Pack Of 5 | AB2YKP 1PU18 PAT4414#4-403/8"1/8"5/32"+0.002"1/4"1/8"5/64"5€21.59
APPROVED VENDOR PAT6906SS Shoulder Screw Stainless Steel 4-40 7/16 Inch Pk5 | AB2YKR 1PU20 PAT6906SS#4-407/16"1/8"5/32"+0.002"1/4"1/8"5/64"5€23.51
APPROVED VENDOR PAT6907SS Shoulder Screw Stainless Steel 4-40 1/2 Inch - Pack Of 5 | AB2YKU 1PU22 PAT6907SS#4-401/2"1/8"5/32"+0.002"1/4"1/8"5/64"5€20.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2DML5 Shoulder Screw, 5/16 In - 18 Thread Size, 4 1/2 In Shoulder Lg., 1/4 In Head Ht., Std, 2 Pk
€80.71 /unit