Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2CZD3 Weld Tip Tube 28 Inch Use With AB9GER | AB9GET

APPROVED VENDOR 2CZD3 Weld Tip Tube 28 Inch Use With AB9GER

Item: AB9GET Model: 2CZD3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€109.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Tip Tube
Size28"

Shipping Info:

Ship weight (kg) 0.423
Ship height (cm)2.03
Ship length (cm)69.85
Ship width (cm)5.59
HS code8468901000
Country of OriginCN

Product Variants

ProductModelSizePrice
APPROVED VENDOR 2CZD4 Welding Tip Tube 16 Inch Use With AB9GER | AB9GEU 2CZD416"€81.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2CZD3 Weld Tip Tube 28 Inch Use With AB9GER
€109.72 /unit