Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 29YK63 Compression Lug 8 Awg 24 Die Blue | AB8WEG

APPROVED VENDOR 29YK63 Compression Lug 8 Awg 24 Die Blue

Item: AB8WEG Model: 29YK63
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Lug
Barrel LengthShort
Body MaterialAluminum
Color CodeBlue
Connector TypeStraight Barrel
Die Code24
Hole Center To End0.22"
Length1 7/25"
MaterialAluminum
Peep HoleNo
Stud Size0.312"
TypeStandard
Width0.41"
Barrel Id0.17"
Barrel Od7/25"
Barrel StyleChamfered
Connection OrientationStraight
Current55A
For Conductor MaterialAluminum
For Stranded Aluminum Wire Size - Maximum8 AWG
For Stranded Aluminum Wire Size - Minimum8 AWG
For Wire TypeStranded
Inspection HoleNo
Overall Length1.63"
Overall Width3/5"
Seam StyleSeamless
Special FeaturesCorrosion Resistant
StandardsUL LISTED
Tongue Length0.91"
Tongue StyleStandard
Tongue Width0.6"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.85
Ship length (cm)8.5
Ship width (cm)6
HS code8535908020
Country of OriginCN

Product Variants

ProductModelColor CodeStud SizeHole Center To EndConnector TypeMaterialCable SizePeep HoleBody MaterialPrice
APPROVED VENDOR 29YK64 Compression Lug 6 Awg 29 Die Gray | AB8WEH 29YK64Blue3/8"0.22"Straight BarrelAluminum-NoAluminum€4.31
APPROVED VENDOR 29YK65 Compression Lug 8 Awg 24 Die Blue | AB8WEJ 29YK65Gray0.188"0.34"Straight BarrelAluminum-NoAluminum€3.88
APPROVED VENDOR 29YK66 Compression Lug 6 Awg 29 Die Gray | AB8WEK 29YK66Gray0.312"0.34"Straight BarrelAluminum-NoAluminum€4.86
APPROVED VENDOR 29YK67 Compression Lug 4 Awg 37 Die Green | AB8WEL 29YK67Pink1/2"0.34"Straight BarrelAluminum-NoAluminum€6.58
APPROVED VENDOR 29YK68 Compression Lug 2 Awg 42 Die Pink | AB8WEM 29YK68Gold1/4"0.34"Straight BarrelAluminum-NoAluminum€9.28
APPROVED VENDOR 29YK69 Compression Lug 1 Awg 45 Die Gold | AB8WEN 29YK69Gold0.312"0.34"Straight BarrelAluminum-NoAluminum€6.90
APPROVED VENDOR 29YK70 Compression Lug 1/0 Awg 50 Die Tan | AB8WEP 29YK70Gold1/2"0.34"Straight BarrelAluminum-NoAluminum€6.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 29YK63 Compression Lug 8 Awg 24 Die Blue
€4.69 /unit