Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 287264-PG Locknut Slotted 1/2-20 3/4 W - Pack Of 25 | AB9XTK 2GB76

APPROVED VENDOR 287264-PG Hex Locknut, 1/2 In - 20 Thread Size, Slotted Castle, 3/4 In Hex Wd., Std Hex, Gr. 2, 25 Pk

Item: AB9XTK Model: 287264-PGCross Ref: 2GB76
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.16 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Locknut
ClassNot Applicable
FinishZinc Plated
For Pin Dia.9/64"
GradeGrade 2
HardnessRockwell B68-C32
Hex Width3/4"
MaterialSteel
Nut Height7/16"
Nut TypeSlotted Castle
Slot Depth0.29"
Slot Width0.18"
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1/2"-20
Thread TypeFine
TypeStandard Hex
For Pin Diameter9/64"
Hex Height7/16"
Lock TypeSlotted Castle
Material Grade/classGrade 2
Material Quality StandardsASTM 563

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)5.84
Ship length (cm)9.14
Ship width (cm)5.84
HS code7318160085
Country of OriginCA

Product Variants

ProductModelThread SizeHex WidthNut HeightSlot DepthSlot WidthHardnessNut TypeTypePkg. Qty.Price
APPROVED VENDOR 287046-PG Locknut Slotted 1/4-20 7/16w - Pack Of 100 | AB9XTB 2GB68 287046-PG1/4"-207/16"7/32"0.14"0.1"Rockwell B68-C32Slotted CastleStandard Hex100€68.09
APPROVED VENDOR 287248-PG Locknut Slotted 1/4-28 7/16w - Pack Of 100 | AB9XTC 2GB69 287248-PG1/4"-287/16"7/32"0.14"0.1"Rockwell B68-C32Slotted CastleStandard Hex100€65.23
APPROVED VENDOR 287050-PG Locknut Slotted 5/16-18 1/2 W - Pack Of 50 | AB9XTD 2GB70 287050-PG5/16"-181/2"17/64"0.18"3/25"Rockwell B68-C32Slotted CastleStandard Hex50€43.99
APPROVED VENDOR 287252-PG Locknut Slotted 5/16-24 1/2 W - Pack Of 50 | AB9XTE 2GB71 287252-PG5/16"-241/2"17/64"0.18"3/25"Rockwell B68-C32Slotted CastleStandard Hex50€46.42
APPROVED VENDOR 287054-PG Locknut Slotted 3/8-16 9/16 W - Pack Of 50 | AB9XTF 2GB72 287054-PG3/8"-169/16"21/64"0.21"0.15"Rockwell B68-C32Slotted CastleStandard Hex50€52.66
APPROVED VENDOR 287256-PG Locknut Slotted 3/8-24 9/16 W - Pack Of 50 | AB9XTG 2GB73 287256-PG3/8"-249/16"21/64"0.21"0.15"Rockwell B68-C32Slotted CastleStandard Hex50€51.22
APPROVED VENDOR 287260-PG Locknut 7/16-20 - Pack Of 25 | AB9XTH 2GB74 287260-PG7/16"-2011/16"3/8"0.23"0.15"Rockwell B68-C32Slotted CastleStandard Hex25€44.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 287264-PG Hex Locknut, 1/2 In - 20 Thread Size, Slotted Castle, 3/4 In Hex Wd., Std Hex, Gr. 2, 25 Pk
€52.16 /pack