Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 287062-PG Locknut Slotted 1/2-13 3/4 W - Pack Of 25 | AB9XTJ 2GB75

APPROVED VENDOR 287062-PG Hex Locknut, 1/2 In - 13 Thread Size, Slotted Castle, 3/4 In Hex Wd., Std Hex, Gr. 2, 25 Pk

Item: AB9XTJ Model: 287062-PGCross Ref: 2GB75
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.62 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Locknut
ClassNot Applicable
FinishZinc Plated
For Pin Dia.9/64"
GradeGrade 2
HardnessRockwell B68-C32
Hex Width3/4"
MaterialSteel
Nut Height7/16"
Nut TypeSlotted Castle
Slot Depth0.29"
Slot Width0.18"
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1/2"-13
Thread TypeCoarse
TypeStandard Hex
For Pin Diameter9/64"
Hex Height7/16"
Lock TypeSlotted Castle
Material Grade/classGrade 2
Material Quality StandardsASTM 563
Maximum Slot Width0.18"
Rohs CompliantYes

Shipping Info:

Ship weight (kg) 1.1925
Ship height (cm)5.84
Ship length (cm)9.14
Ship width (cm)5.84
HS code7318160085
Country of OriginCA

Product Variants

ProductModelThread SizeHex WidthNut HeightSlot DepthSlot WidthHardnessNut TypeTypePkg. Qty.Price
APPROVED VENDOR 287046-PG Locknut Slotted 1/4-20 7/16w - Pack Of 100 | AB9XTB 2GB68 287046-PG1/4"-207/16"7/32"0.14"0.1"Rockwell B68-C32Slotted CastleStandard Hex100€68.09
APPROVED VENDOR 287248-PG Locknut Slotted 1/4-28 7/16w - Pack Of 100 | AB9XTC 2GB69 287248-PG1/4"-287/16"7/32"0.14"0.1"Rockwell B68-C32Slotted CastleStandard Hex100€65.23
APPROVED VENDOR 287050-PG Locknut Slotted 5/16-18 1/2 W - Pack Of 50 | AB9XTD 2GB70 287050-PG5/16"-181/2"17/64"0.18"3/25"Rockwell B68-C32Slotted CastleStandard Hex50€43.99
APPROVED VENDOR 287252-PG Locknut Slotted 5/16-24 1/2 W - Pack Of 50 | AB9XTE 2GB71 287252-PG5/16"-241/2"17/64"0.18"3/25"Rockwell B68-C32Slotted CastleStandard Hex50€46.42
APPROVED VENDOR 287054-PG Locknut Slotted 3/8-16 9/16 W - Pack Of 50 | AB9XTF 2GB72 287054-PG3/8"-169/16"21/64"0.21"0.15"Rockwell B68-C32Slotted CastleStandard Hex50€52.66
APPROVED VENDOR 287256-PG Locknut Slotted 3/8-24 9/16 W - Pack Of 50 | AB9XTG 2GB73 287256-PG3/8"-249/16"21/64"0.21"0.15"Rockwell B68-C32Slotted CastleStandard Hex50€51.22
APPROVED VENDOR 287260-PG Locknut 7/16-20 - Pack Of 25 | AB9XTH 2GB74 287260-PG7/16"-2011/16"3/8"0.23"0.15"Rockwell B68-C32Slotted CastleStandard Hex25€44.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 287062-PG Hex Locknut, 1/2 In - 13 Thread Size, Slotted Castle, 3/4 In Hex Wd., Std Hex, Gr. 2, 25 Pk
€46.62 /pack