Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 25R250DPSO Dowel Pin Alloy Steel 1/4 x 2 1/2 L - Pack Of 100 | AF2MQB 6VKE3

APPROVED VENDOR 25R250DPSO Dowel Pin, Std Dowel, 2 1/2 In Lg., 1/4 In Pin Dia., Rockwell C50, Alloy Steel, Pln, 100 Pk

Item: AF2MQB Model: 25R250DPSOCross Ref: 6VKE3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€129.14 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
Dia. Tolerance-0.0001" to +0.0001"
Double Shear Strength14720 lbs.
FinishPlain
HardnessRockwell C50
Length2 1/2"
Length Tolerance-0.01" to +0.01"
MaterialAlloy Steel
Pin Dia.1/4"
Pin TypeStandard Dowel
Single Shear Strength7360 lbs.
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)5.84
Ship length (cm)11.18
Ship width (cm)8.38
HS code7318290000
Country of OriginUS

Product Variants

ProductModelHardnessLength ToleranceDouble Shear StrengthSingle Shear StrengthDia. TolerancePin TypePin Dia.MaterialPkg. Qty.Price
APPROVED VENDOR 2MB75 Dowel Pin Alloy Steel 1/4 x 1/2 Length - PK100 | AC2QVF U39080.025.0050Rockwell C60-0.012" to +0.012"12800 lbs.6400 lbs.-Standard Dowel1/4"Alloy Steel100€38.14
APPROVED VENDOR 2MB77 Dowel Pin Alloy Steel 1/4 x 5/8 Length - PK100 | AC2QVG U39080.025.0062Rockwell C60-0.012" to +0.012"12800 lbs.6400 lbs.-Standard Dowel1/4"Alloy Steel100€37.18
APPROVED VENDOR 2MB78 Dowel Pin Alloy Steel 1/4 x 3/4 Length - PK100 | AC2QVH U39080.025.0075Rockwell C60-0.012" to +0.012"12800 lbs.6400 lbs.-Standard Dowel1/4"Alloy Steel100€48.32
APPROVED VENDOR 25R50DPSO Dowel Pin Alloy Steel 1/4 x 1/2 L - Pack Of 100 | AF2MPK 6VKC8 25R50DPSORockwell C50-0.01" to +0.01"14720 lbs.7360 lbs.-0.0001" to +0.0001"Standard Dowel1/4"Alloy Steel100€58.04
APPROVED VENDOR 25R75DPSO Dowel Pin Alloy Steel 1/4 x 3/4 L - Pack Of 100 | AF2MPL 6VKC9 25R75DPSORockwell C50-0.01" to +0.01"14720 lbs.7360 lbs.-0.0001" to +0.0001"Standard Dowel1/4"Alloy Steel100€60.97
APPROVED VENDOR 25R125DPSO Dowel Pin Alloy Steel 1/4 x 1 1/4 L - Pack Of 100 | AF2MPM 6VKD0 25R125DPSORockwell C50-0.01" to +0.01"14720 lbs.7360 lbs.-0.0001" to +0.0001"Standard Dowel1/4"Alloy Steel100€73.14
APPROVED VENDOR 25R150DPSO Dowel Pin Alloy Steel 1/4 x 1 1/2 L - Pack Of 100 | AF2MPN 6VKD1 25R150DPSORockwell C50-0.01" to +0.01"14720 lbs.7360 lbs.-0.0001" to +0.0001"Standard Dowel1/4"Alloy Steel100€83.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 25R250DPSO Dowel Pin, Std Dowel, 2 1/2 In Lg., 1/4 In Pin Dia., Rockwell C50, Alloy Steel, Pln, 100 Pk
€129.14 /pack