Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 250443BG Rod Coupling Nut 5.8 M8 x 1.25 - Pack Of 10 | AA9YDH 1JE27

APPROVED VENDOR 250443BG Coupling Nut, M8x1.25 Thread Size, Steel, 5/8 In Wd., 1 1/2 In Lg., Gr. 2, Right Hand, 10 Pk

Item: AA9YDH Model: 250443BGCross Ref: 1JE27
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.10 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling Nut
ClassClass 5.8
FinishZinc Chromate Plated
GradeGrade 2
Length1 1/2"
MaterialSteel
System Of MeasurementMetric
Tensile Strength50000 psi
Thread DirectionRight Hand
Thread SizeM8 x 1.25
Thread StyleFully Threaded
Thread TypeFine
TypeCoupling
Width5/8"
Yield Strength40000 psi
Hex Width5/8"
Material Grade/classGrade 2
Material Quality StandardsSAE J995
Overall Length1 1/2"

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)1.78
Ship length (cm)12.7
Ship width (cm)7.62
HS code7318160085
Country of OriginUS

Product Variants

ProductModelThread SizeThread StyleThread DirectionTypeThread TypeThread Size AThread Size BClassPkg. Qty.Price
APPROVED VENDOR 250167BG Rod Coupling Nut Grade 2 4-40 - Pack Of 10 | AA9XVV 1JA43 250167BG#4-40Fully ThreadedRight HandCouplingCoarse---10€36.51
APPROVED VENDOR 1JA63 Rod Coupling Nut Steel 5/16-24 - PK10 | AA9XVX 1JA635/16"-24Fully ThreadedRight HandCouplingFine---10€10.44
APPROVED VENDOR 250557BG Rod Coupling Nut Grade 2 3/8-16 - Pack Of 10 | AA9XVY 1JA65 250557BG3/8"-16Fully ThreadedRight HandCouplingCoarse---10€26.63
APPROVED VENDOR 250495BG Rod Coupling Nut Grade2 3/8-16 - Pack Of 2 | AA9XVZ 1JA69 250495BG3/8"-16Partially ThreadedRight HandCouplingCoarse---2€33.23
APPROVED VENDOR 250367BG Rod Coupling Nut Grade 2 3/8-24 - Pack Of 10 | AA9XWA 1JA71 250367BG3/8"-24Fully ThreadedRight HandCouplingFine---10€37.86
APPROVED VENDOR 250375BG Rod Coupling Nut Steel 7/16-20 - Pack Of 10 | AA9XWB 1JA75 250375BG7/16"-20Fully ThreadedRight HandCouplingFine---10€40.16
APPROVED VENDOR 250559BG Rod Coupling Nut Grade 2 1/2-13 - Pack Of 10 | AA9XWC 1JA79 250559BG1/2"-13Fully ThreadedRight HandCouplingCoarse---10€41.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 250443BG Coupling Nut, M8x1.25 Thread Size, Steel, 5/8 In Wd., 1 1/2 In Lg., Gr. 2, Right Hand, 10 Pk
€45.10 /pack