Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 250295BG Rod Coupling Nut Grade 2 7/8-9 - Pack Of 2 | AA9XXX 1JB57

APPROVED VENDOR 250295BG Coupling Nut, 7/8 In - 9 Thread Size, Steel, 1 1/4 In Wd., 2 1/2 In Lg., Gr. 2, Right Hand, 2 Pk

Item: AA9XXX Model: 250295BGCross Ref: 1JB57
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.45 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling Nut
FinishHot Dip Galvanized
GradeGrade 2
Length2 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength50000 psi
Thread DirectionRight Hand
Thread Size7/8"-9
Thread StyleFully Threaded
Thread TypeCoarse
TypeCoupling
Width1 1/4"
Yield Strength40000 psi
Dimensional StandardsASME B18.2.2, RoHS Compliant
Hex Width1 1/4"
Material Grade/classGrade 2
Material Quality StandardsSAE J995
Overall Length2 1/2"
Rockwell HardnessC32

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)6.35
HS code7318160085
Country of OriginUS

Product Variants

ProductModelThread SizeThread StyleThread DirectionTypeThread TypeTensile StrengthYield StrengthPkg. Qty.Price
APPROVED VENDOR 250285BG Rod Coupling Nut Grade 2 3/8-16 Pk5 | AA9XXQ 1JB45 250285BG3/8"-16Fully ThreadedRight HandCouplingCoarse50000 psi40000 psi5€21.08
APPROVED VENDOR 250286BG Rod Coupling Nut Guard 2 7/16-14 Pk5 | AA9XXR 1JB47 250286BG7/16"-14Fully ThreadedRight HandCouplingCoarse50000 psi40000 psi5€23.45
APPROVED VENDOR 250288BG Rod Coupling Nut Grade 2 1/2-13 Pk5 | AA9XXT 1JB49 250288BG1/2"-13Fully ThreadedRight HandCouplingCoarse50000 psi40000 psi5€21.85
APPROVED VENDOR 250290BG Rod Coupling Nut Grade 2 5/8-11 Pk5 | AA9XXU 1JB51 250290BG5/8"-11Fully ThreadedRight HandCouplingCoarse50000 psi40000 psi5€29.84
APPROVED VENDOR 250292BG Rod Coupling Nut Grade 2 3/4-10 - Pack Of 2 | AA9XXV 1JB53 250292BG3/4"-10Fully ThreadedRight HandCouplingCoarse50000 psi40000 psi2€15.40
APPROVED VENDOR 250294BG Rod Coupling Nut Grade 2 3/4-10 - Pack Of 2 | AA9XXW 1JB55 250294BG3/4"-10Fully ThreadedRight HandCouplingCoarse50000 psi40000 psi2€23.72
APPROVED VENDOR 250298BG Rod Coupling Nut Grade 2 1-8 - Pack Of 2 | AA9XXY 1JB59 250298BG1"-8Fully ThreadedRight HandCouplingCoarse50000 psi40000 psi2€24.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 250295BG Coupling Nut, 7/8 In - 9 Thread Size, Steel, 1 1/4 In Wd., 2 1/2 In Lg., Gr. 2, Right Hand, 2 Pk
€25.45 /pack