Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 24W575 Union 2-1/2 Inch C x C | AB7ZNJ

APPROVED VENDOR 24W575 Union 2-1/2 Inch C x C

Item: AB7ZNJ Model: 24W575
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€174.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion
Body MaterialCast Copper
Max. Pressure335 psi
Outside Dia.2 5/8"
Size2 1/2"
Temp. Range-20°F to +400°F
ApplicationAir, Non-Potable Water
ColorBronze
Compatible Tube MaterialCopper
Fitting MaterialCast Copper
Fitting Side A Connection TypeCup
Fitting Side A Tube Outer Diameter2 5/8"
Fitting Side B Connection TypeCup
Fitting Side B Tube Outer Diameter2 5/8"
Material GradeC84400
Overall Length97.1875 mm
Resistance PropertiesAbrasion Resistant
Specific Fitting ShapeStraight Union
StandardsANSI B16.18

Shipping Info:

Ship weight (kg) 1.5075
Ship height (cm)9.65
Ship length (cm)10.16
Ship width (cm)9.91
HS code7412200085
Country of OriginTW

Product Variants

ProductModelSizeConnection TypePrice
APPROVED VENDOR 24W564 Union 1/2 Inch C x Mnpt | AB7ZMX 24W5641/2"C x MNPT€18.44
APPROVED VENDOR 24W565 Union 3/4 Inch C x Mnpt | AB7ZMY 24W5653/4"C x MNPT€26.18
APPROVED VENDOR 24W569 Union 1/2 Inch C x C | AB7ZNC 24W5691/2"-€10.25
APPROVED VENDOR 24W570 Union 3/4 Inch C x C | AB7ZND 24W5703/4"-€9.46
APPROVED VENDOR 24W571 Union 1 Inch C x C | AB7ZNE 24W5711"-€21.35
APPROVED VENDOR 24W572 Union 1-1/4 Inch C x C | AB7ZNF 24W5721 1/4"-€31.50
APPROVED VENDOR 24W573 Union 1-1/2 Inch C x C | AB7ZNG 24W5731 1/2"-€48.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 24W575 Union 2-1/2 Inch C x C
€174.57 /unit