Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 24T959 Repair Clamp Two Bolt 2 Inch 304 Stainless Steel | AB7ZFE

APPROVED VENDOR 24T959 Repair Clamp Two Bolt 2 Inch 304 Stainless Steel

Item: AB7ZFE Model: 24T959
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRepair Clamp
Bolt Size3/8" x 4"
For Pipe Size2"
GradeGrade 304
Length6"
MaterialStainless Steel
Metal DetectableYes
Pad Size5 1/2"
TypeTwo Bolt
Bolt Diameter3/8"
Bolt Length4"
Bolt MaterialSteel
Clamp MaterialStainless Steel
Clamp Material Grade304
FeaturesPunctures Or Splits In Pipe, Stainless Steel Construction Resists Corrosion
For EnvironmentPipe Repair Clamp
For Fluid TypeWater
For Material TypeGalvanized
For Maximum Outside Diameter2"
For Minimum Outside Diameter2 3/8"
For Minimum Pipe Size2"
Full CircleYes
Gasket CoveragePartial Coverage
Gasket MaterialNitrile Rubber
Lug MaterialIron
Maximum Operating Pressure150 psi
Maximum Operating Temperature180°F
Maximum Vacuum Pressure150
Minimum Operating Temperature-20°F
Number Of Bolts2
Nut MaterialCarbon Steel
Outlet ConnectionNo
Overall Length6"
Product TypePartial Coverage Clamp

Shipping Info:

Ship weight (kg) 0.5985
Ship height (cm)11.43
Ship length (cm)16.51
Ship width (cm)11.43
HS code7326908588
Country of OriginIN

Product Variants

ProductModelFor Pipe SizeTypeBolt SizePad SizeMaterialMetal DetectableGradePrice
APPROVED VENDOR 24T944 Repair Clamp Single Bolt 3/8 Inch 304 Stainless Steel | AB7ZEN 24T9443/8"Single Bolt3/8" x 3"1 1/8"Stainless SteelYesGrade 304€9.72
APPROVED VENDOR 24T945 Repair Clamp Single Bolt 1/2 Inch 304 Stainless Steel | AB7ZEP 24T9451/2"Single Bolt3/8" x 3"1 1/2"Stainless SteelYesGrade 304€8.92
APPROVED VENDOR 24T946 Repair Clamp Single Bolt 3/4 Inch 304 Stainless Steel | AB7ZEQ 24T9463/4"Single Bolt3/8" x 3"2 1/4"Stainless SteelYesGrade 304€8.11
APPROVED VENDOR 24T947 Repair Clamp Single Bolt 1 Inch 304 Stainless Steel | AB7ZER 24T9471"Single Bolt3/8" x 3"2 3/4"Stainless SteelYesGrade 304€8.61
APPROVED VENDOR 24T948 Repair Clamp Single Bolt 1-1/4 Inch 304 Stainless Steel | AB7ZET 24T9481 1/4"Single Bolt3/8" x 3"3 5/8"Stainless SteelYesGrade 304€9.00
APPROVED VENDOR 24T949 Repair Clamp Single Bolt 1-1/2 Inch 304 Stainless Steel | AB7ZEU 24T9491 1/2"Single Bolt3/8" x 3"4 1/2"Stainless SteelYesGrade 304€9.11
APPROVED VENDOR 24T950 Repair Clamp Single Bolt 2 Inch 304 Stainless Steel | AB7ZEV 24T9502"Single Bolt3/8" x 4"5 1/2"Stainless SteelYesGrade 304€12.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 24T959 Repair Clamp Two Bolt 2 Inch 304 Stainless Steel
€33.02 /unit