Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 24M127 Flat Indicator Light Red 12vdc | AB7YLF

APPROVED VENDOR 24M127 Flat Indicator Light Red 12vdc

Item: AB7YLF Model: 24M127
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Indicator Light
Amps Drawn20 mA
Average Life100000 hrs.
ColorRed
FinishBrass Plated
Lamp TypeLED
Mounting Dia.12 mm
Panel ThicknessUp To 0.16"
ShapeRound
Voltage12V DC
Body MaterialABS, Brass Plated Chrome
Current Drawn20 mA
Head ColorRed
Head StyleFlush
Includes LensLens Included
Lamp Bulb ColorRed
Lamp Bulb TypeLED
Manufacturer Warranty Length3 yrs.
Nema Enclosure RatingNo Enclosure
Overall Depth1.5"
Overall Height0.53"
Overall Width0.53"
Panel Mounting Hole Diameter12 mm
StandardsCRUUS, ROHS

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.52
Ship length (cm)7.62
Ship width (cm)1.27
HS code8531200040
Country of OriginKR

Product Variants

ProductModelMounting Dia.ColorLamp TypeVoltageElectrical ConnectionFinishPrice
APPROVED VENDOR 24M032 Flat Indicator Light Red 12vdc | AB7YGD 24M0326 mmRedLED12V DCLead For SolderingBrass Plated€5.80
APPROVED VENDOR 24M033 Flat Indicator Light Yellow 12vdc | AB7YGE 24M0336 mmYellowLED12V DCLead For SolderingBrass Plated€6.26
APPROVED VENDOR 24M034 Flat Indicator Light Green 12vdc | AB7YGF 24M0346 mmGreenLED12V DCLead For SolderingBrass Plated€7.11
APPROVED VENDOR 24M035 Flat Indicator Light Blue 12vdc | AB7YGG 24M0356 mmBlueLED12V DCLead For SolderingBrass Plated€6.52
APPROVED VENDOR 24M036 Flat Indicator Light White 12vdc | AB7YGH 24M0366 mmWhiteLED12V DCLead For SolderingBrass Plated€7.07
APPROVED VENDOR 24M060 Flat Indicator Light Red 12vdc | AB7YHJ 24M0608 mmRedLED12V DC-Brass Plated€7.06
APPROVED VENDOR 24M061 Flat Indicator Light Yellow 12vdc | AB7YHK 24M0618 mmYellowLED12V DC-Brass Plated€6.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 24M127 Flat Indicator Light Red 12vdc
€10.46 /unit