Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 24M083 Round Indicator Light Green 110vac | AB7YJJ

APPROVED VENDOR 24M083 Round Indicator Light Green 110vac

Item: AB7YJJ Model: 24M083
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Indicator Light
Amps Drawn4.4 mA
Average Life100000 hrs.
ColorGreen
FinishBrass Plated
Lamp TypeLED
Mounting Dia.10 mm
Panel ThicknessUp To 0.16"
ShapeRound
Voltage120V AC
Body MaterialABS, Brass Plated Chrome
Current Drawn4 mA
Head ColorGreen
Head StyleRaised
Includes LensLens Included
Lamp Bulb ColorGreen
Lamp Bulb TypeLED
Manufacturer Warranty Length3 yrs.
Nema Enclosure RatingNo Enclosure
Overall Depth1.3"
Overall Height0.45"
Overall Width0.45"
Panel Mounting Hole Diameter10 mm
StandardsCRUUS, ROHS

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.78
Ship length (cm)7.62
Ship width (cm)1.52
HS code8531200040
Country of OriginKR

Product Variants

ProductModelMounting Dia.ColorLamp TypeVoltageFinishPrice
APPROVED VENDOR 24M048 Round Indicator Light Red 110vac | AB7YGW 24M0488 mmRedLED120V ACBrass Plated€6.15
APPROVED VENDOR 24M049 Round Indicator Light Yellow 110vac | AB7YGX 24M0498 mmYellowLED120V ACBrass Plated€6.17
APPROVED VENDOR 24M050 Round Indicator Light Green 110vac | AB7YGY 24M0508 mmGreenLED120V ACBrass Plated€6.15
APPROVED VENDOR 24M081 Round Indicator Light Red 110vac | AB7YJG 24M08110 mmRedLED120V ACBrass Plated€6.97
APPROVED VENDOR 24M082 Round Indicator Light Yellow 110vac | AB7YJH 24M08210 mmYellowLED120V ACBrass Plated€6.90
APPROVED VENDOR 24M115 Round Indicator Light Red 110vac | AB7YKT 24M11512 mmRedLED120V ACBrass Plated€7.70
APPROVED VENDOR 24M116 Round Indicator Light Yellow 110vac | AB7YKU 24M11612 mmYellowLED120V ACBrass Plated€7.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 24M083 Round Indicator Light Green 110vac
€8.44 /unit